CHRISLYNN 84408 1185-06CN-0414 / MS122238 / 3566 Free Running Insert, 6-32 Thread Size, Tanged, 0.414 In Insert Lg., 25 Drill Size, 100 Pk

Item: AG9AHB Model: 84408Cross Ref: 1185-06CN-0414 / MS122238 / 3566
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size#25
Grade304
Insert Length0.414"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size#6-32

Shipping Info:

Ship weight (kg) 0.04
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1185-06CN-0414
    • Military Standard Cross Reference: MS122238
    • Recoil Cross Reference: 3566

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84008 Free Running Helical Insert, 6-32 Thread Size, 0.138 Length" | AG8ZVD 1185-06CN-0138 / MS122078 / 3562 840080.138"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84108 Free Running Helical Insert, 6-32 Thread Size, 0.207 Length" | AG8ZYE 1185-06CN-0207 / MS122118 / 3563 841080.207"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84208 Free Running Helical Insert, 6-32 Thread Size, 0.276 Length" | AG9ABF 1185-06CN-0276 / MS122158 / 3564 842080.276"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84308 Free Running Helical Insert, 6-32 Thread Size, 0.345 Length" | AG9AEG 1185-06CN-0345 / MS122198 / 3565 843080.345"-Tanged--Right Hand--100-
RFQ
HELICOIL R1185-06 Free Running Helical Insert, 6-32 Thread Size | CH3VCC R1185-060.207"0.185"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€23.84
HELICOIL 1185-06CN138S Tanged Free Running Insert, UNC, 6-32 Thread Size | CH3WNZ 1185-06CN138S0.138"0.185"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,164.65
HELICOIL 1185-06CN207S Tanged Free Running Insert, UNC, 6-32 Thread Size | CH3WPA 1185-06CN207S0.207"0.185"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,231.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84408 1185-06CN-0414 / MS122238 / 3566 Free Running Insert, 6-32 Thread Size, Tanged, 0.414 In Insert Lg., 25 Drill Size, 100 Pk