HELICOIL 10193-12 Straight Flute Bottoming Tap, UNF, 3/4-16 Thread Size | CH3VZX

HELICOIL 10193-12 Straight Flute Bottoming Tap, UNF, 3/4-16 Thread Size

Item: CH3VZX Model: 10193-12
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread Size1/4"-16
Thread TypeFine
Type3B

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.6
Ship length (cm)12.78
Ship width (cm)4.6
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 10193-10 Straight Flute Bottoming Tap, UNF, 5/8-18 Thread Size | CH3VZW 10193-105/8"-18Fine€116.04
HELICOIL 10193-14 Straight Flute Bottoming Tap, UNF, 7/8-14 Thread Size | CH3VZY 10193-147/8"-14Fine€703.21
HELICOIL 10193-16 Straight Flute Bottoming Tap, UNF, 1-14 Thread Size | CH3VZZ 10193-16-Fine€222.06
HELICOIL 10193-161 Straight Flute Bottoming Tap, UNF, 1-12 Thread Size | CH3WAA 10193-161-Fine-
RFQ
HELICOIL 10193-18 Straight Flute Bottoming Tap, UNF, 1 1/8-12 Thread Size | CH3WAB 10193-181 1/8"-12Fine-
RFQ
HELICOIL 10193-20 Straight Flute Bottoming Tap, UNF, 1 1/4-12 Thread Size | CH3WAC 10193-201 1/4"-12Fine-
RFQ
HELICOIL 10193-22 Straight Flute Bottoming Tap, UNF, 1 3/8-12 Thread Size | CH3WAD 10193-221 3/8"-12Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 10193-12 Straight Flute Bottoming Tap, UNF, 3/4-16 Thread Size