HELICOIL 10187-14 Straight Flute Bottoming Tap, UNC, 7/8-9 Thread Size | CH3VYR

HELICOIL 10187-14 Straight Flute Bottoming Tap, UNC, 7/8-9 Thread Size

Item: CH3VYR Model: 10187-14
In Stock

Get it by Wednesday, Jun 11

€155.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread Size7/8"-9
Thread TypeCoarse
Type3B

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.27
Ship length (cm)13.34
Ship width (cm)4.27
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 10187-10 Straight Flute Bottoming Tap, UNC, 5/8-11 Thread Size | CH3VYP 10187-105/8"-11Coarse€116.04
HELICOIL 10187-12 Straight Flute Bottoming Tap, UNC, 3/4-10 Thread Size | CH3VYQ 10187-123/4"-10Coarse€164.28
HELICOIL 10187-16 Straight Flute Bottoming Tap, UNC, 1-8 Thread Size | CH3VYT 10187-16-Coarse€265.33
HELICOIL 10187-18 Straight Flute Bottoming Tap, UNC, 1 1/8-7 Thread Size | CH3VYU 10187-181 1/8"-7Coarse-
RFQ
HELICOIL 10187-20 Straight Flute Bottoming Tap, UNC, 1 1/4-7 Thread Size | CH3VYV 10187-201 1/4"-7Coarse-
RFQ
HELICOIL 10187-22 Straight Flute Bottoming Tap, UNC, 1 3/8-6 Thread Size | CH3VYW 10187-221 3/8"-6Coarse-
RFQ
HELICOIL 10187-24 Straight Flute Bottoming Tap, UNC, 1 1/2-6 Thread Size | CH3VYX 10187-241 1/2"-6Coarse-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 10187-14 Straight Flute Bottoming Tap, UNC, 7/8-9 Thread Size
€155.96 /unit