Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 63-9-766FL Heat-Resistant Gloves, Cowhide, Work Glove, Max Temp 284 Deg F, 1 Pair | CN9EWE

BDG 63-9-766FL Heat-Resistant Gloves, Cowhide, Work Glove, Max Temp 284 Deg F, 1 Pair

Item: CN9EWE Model: 63-9-766FLCross Ref: 61KA12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Abrasion Level0
Ansi/isea Cut LevelNot Rated
Ansi/isea Heat Level2
Back ColorBrown
CoatingUncoated
Coating TypeUncoated
ConstructionCut And Sewn
CuffSafety
Cuff ColorBrown
Finger CoverageFull Finger
Glove Coating CoverUncoated
Glove Hand StyleLeft And Right Hand
Glove TypeCut And Sewn
Grade Of LeatherStandard
Hand Protection StyleGlove
Hazard TypeHeat Resistant
Hem StyleFinished
High-visibilityNo
Impact RatedNo
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Latex-freeNo
Leather Glove StyleWork
Leather Palm MaterialCowhide
Lint-freeNo
Max. Temp.284°F
Pairs Per Package1
Palm MaterialCowhide
Palm StyleSingle Layer
Palm TypeUncoated
Reflective BackingNo
ReversibleNo
SeriesGander Brand Series
Silicone-freeNo
Sold AsPair
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Cuff StyleSafety
Glove Coating MaterialUncoated
Glove ConstructionCut and Sewn
Glove StyleCut and Sewn
Leather GradeStandard
Maximum Temperature284°F
Palm Material Cowhide

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCA

Product Variants

ProductModelAnsi/isea Cut LevelPalm MaterialLeather Glove StyleBack ColorGlove TypeHand Protection StyleAnsi/isea Heat LevelCoating TypePkg. Qty.Price
BDG 20-1-1605-X2L-K Leather Gloves, Size 2XL, Goatskin, Drivers Glove, ANSI Cut Level A4, Full, Kevlar, Std | CN9FEL 20-1-1605-X2L-KA4Goat LeatherDriversWhiteLeatherGlove--2€33.06
BDG 20-1-1605-L-K Leather Gloves, Size L, Goatskin, Drivers Glove, ANSI Cut Level A4, Full, Gauntlet Cuff | CN9FMP 20-1-1605-L-KA4Goat LeatherDriversWhiteLeatherGlove--2€33.06
BDG 20-1-1605-M-K Leather Gloves, Size M, Goatskin, Drivers Glove, ANSI Cut Level A4, Full, Gauntlet Cuff | CN9FUD 20-1-1605-M-KA4Goat LeatherDriversWhiteLeatherGlove--2€33.06
BDG 20-1-1605-S-K Leather Gloves, Size S, Goatskin, Drivers Glove, ANSI Cut Level A4, Full, Gauntlet Cuff | CN9FZA 20-1-1605-S-KA4Goat LeatherDriversWhiteLeatherGlove--2€33.06
BDG 20-1-1605-XL-K Leather Gloves, Size XL, Goatskin, Drivers Glove, ANSI Cut Level A4, Full, Gauntlet Cuff | CN9GFR 20-1-1605-XL-KA4Goat LeatherDriversWhiteLeatherGlove--2€33.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 63-9-766FL Heat-Resistant Gloves, Cowhide, Work Glove, Max Temp 284 Deg F, 1 Pair
€96.23 /unit