Flat Shipping

Flat Shipping at €24.99 + VAT

HEIDOLPH 036304180 Tubing, Thermoplastic Soft Pvc, Clear, 6.4 mm Inside Dia | CR3VEY

HEIDOLPH 036304180 Tubing, Thermoplastic Soft Pvc, Clear, 6.4 mm Inside Dia

Item: CR3VEY Model: 036304180Cross Ref: 36RP52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationGeneral Laboratory
AutoclavableYes
ClarityClear
ColorClear
Continuous Max. Operating Pressure0.8 Bar
FeaturesLow Gas Permeability
FlexibilityFlexible
Flow ApplicationSingle And Multi-Channel Pumps
For Fluid TypeAcids, Lyes, Solvents
Inside Dia.6.4 mm
Length3 ft.
MaterialThermoplastic Soft PVC
Material Trade NameTygon
Max. Operating Temp.167°F
Min. Operating Temp.-58°F
Outside Dia.11.3 mm
Sae Or MetricMetric
Short Time Max. Operating Pressure1.8 Bar
System Of MeasurementMetric
Wall Thickness2.5 mm
Inside Diameter6.4 mm
Maximum Operating Pressure0.8 Bar (Continuous), 1.8 Bar (Short Time)
Outside Diameter11.3 mm
Overall Length3 ft.
StandardsFDA 21 CFR 177.2601, GLP

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorClarityMax. Operating Temp.Min. Operating Temp.Price
HEIDOLPH 036304000 Tubing, Pharmed, Tpe, 11.3 mm Outside Dia, 6.4 mm Inside Dia, 3.28 Ft Overall Length | CR3VEB 036304000TPE11.3 mm6.4 mm2.5 mmBlack TintOpaque--€288.00
HEIDOLPH 036304010 Tubing, Pharmed, Tpe, 12.9 mm Outside Dia, 7.9 mm Inside Dia, 3.28 Ft Overall Length | CR3VEC 036304010TPE12.9 mm7.9 mm2.5 mmBlack TintOpaque--€392.84
HEIDOLPH 036303900 Tubing, Pharmed, Tpe, 2.31 mm Outside Dia, 0.51 mm Inside Dia, 3.28 Ft Overall Length | CR3VED 036303900TPE2.31 mm0.51 mm0.9 mmBlack TintOpaque--€150.03
HEIDOLPH 036303920 Tubing, Pharmed, Tpe, 3.22 mm Outside Dia | CR3VEE 036303920TPE3.22 mm1.42 mm0.9 mmBlack TintOpaque--€143.63
HEIDOLPH 036303870 Tubing, Pharmed, Tpe, 3.22 mm Outside Dia, 1.42 mm Inside Dia, 3.28 Ft Overall Length | CR3VEF 036303870TPE3.22 mm1.42 mm0.9 mmBlack TintOpaque--€130.85
HEIDOLPH 036303940 Tubing, Pharmed, Tpe, 4 mm Outside Dia, 0.8 mm Inside Dia, 3.28 Ft Overall Length | CR3VEG 036303940TPE4 mm0.8 mm1.6 mmBlack TintOpaque--€188.31
HEIDOLPH 036303950 Tubing, Pharmed, Tpe, 4.9 mm Outside Dia, 1.7 mm Inside Dia, 3.28 Ft Overall Length | CR3VEH 036303950TPE4.9 mm1.7 mm1.6 mmBlack TintOpaque--€190.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIDOLPH 036304180 Tubing, Thermoplastic Soft Pvc, Clear, 6.4 mm Inside Dia
€219.77 /unit