Flat Shipping

Flat Shipping at €24.99 + VAT

HEDLAND H628-610-R Flowmeter 1 Soc 1-10 Gpm | AE9KNC 6KEZ9

HEDLAND H628-610-R Flowmeter 1 Soc 1-10 Gpm

Item: AE9KNC Model: H628-610-RCross Ref: 6KEZ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Chamber MaterialRadel
Compatible Flow MaterialWater
Connection Size1"
Connection TypeSocket
Display TypeScale
Fits Pipe Size1"
Fitting MaterialPVC
Flow MaterialWater
Flow Range1-10 GPM
Flow Rate - Maximum10 GPM
Flow Rate - Minimum1 GPM
Flow Rate Range1-10 GPM
Flowmeter TypeVariable Area
Fluid Temp.+32°F to +140°F
For Pipe Size1"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Gpm Max.10 GPM
Housing MaterialPolyphenylsulfone
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Includes TotalizerNo
Length8 7/8"
Max. Flow Rate10 GPM
Max. Operating Pressure325 psi
Max. Pressure325 psi
Max. Temp.250°F
Max. Viscosity1 cST , 500 SUS
Media TypeWater
Min. Flow Rate1 GPM
Min. Media Temp.32°F
Mounting LocationInline
Mounting OrientationUniversal
O-ring MaterialBuna N
Output TypeNot Applicable
Overall Height1 2/5"
Overall Length8 1/2"
Overall Width1.7"
Pressure Drop - 100% Flow2.25 psi
Pressure Drop - 100% Flow (psi)2.25 psi
Pulse RateNot Applicable
Rotor MaterialNot Applicable
Seal MaterialBuna N
Shaft MaterialNot Applicable
Specific Gravity1
TypeVariable Area
Unit Of MeasureGal., L
Viscosity - Maximum500 SUS
Wetted MaterialPSU
Width1 1/2"
Accuracy+/-5%
Body MaterialPPSU
Compatible Media TypesWater
Flow Rate (maximum)10 GPM
Flow Rate (minimum)1 GPM
Includes Pressure GuageNo
Manufacturer Warranty Length1 yr.
Media Temp. Range32°F to 250°F
Media Temperature (maximum)250°F
Media Temperature (minimum)32°F
Process Connection1" Socket
Product TypeFlow Meter
StandardsANSI/ASME B1.20.1
Viscosity (maximum)500 SUS

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)7.62
Ship length (cm)21.59
Ship width (cm)8.89
HS code9026104000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEDLAND H628-610-R Flowmeter 1 Soc 1-10 Gpm
€310.02 /unit