HEAVY DUTY RAMPS Q9970 Punch Plate Container Ramp, 48 Inch Length, 36 Inch Width, 8000 Lb Load Capacity | CR3URC

HEAVY DUTY RAMPS Q9970 Punch Plate Container Ramp, 48 Inch Length, 36 Inch Width, 8000 Lb Load Capacity

Item: CR3URC Model: Q9970Cross Ref: 60UG13
In Stock

Get it by Tuesday, Jun 10

€890.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Ramp
DeckCoated Grit
Load Capacity8000 lbs.
MaterialAluminum
Overall Length48"
Overall Width36"
Service Height Range1" to 6"
Side Rail Height0.0"
Thickness2"
Usable Width36"
Includes Forklift LoopsForklift Loops Not Included
Surface TypeCoated Grit

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityOverall WidthOverall LengthService Height RangeUsable WidthMaterialThicknessDeckPrice
HEAVY DUTY RAMPS Q9992 Grit Coat Container Ramp, 36 Inch Overall Length, 36 Inch Overall Width, 8 | CR3UQP Q99928000 lbs.36"36"1" to 6"36"-2"Coated Grit€764.46
HEAVY DUTY RAMPS Q9993 Grit Coat Container Ramp, 48 Inch Overall Length, 36 Inch Overall Width, 8 | CR3UQQ Q99938000 lbs.36"48"1" to 8"36"-2"Coated Grit€936.22
HEAVY DUTY RAMPS Q9994 Grit Coat Container Ramp, 48 Inch Overall Length, 45 Inch Overall Width, 8 | CR3UQR Q99948000 lbs.45"48"1" to 8"45"-2"Coated Grit€1,208.99
HEAVY DUTY RAMPS Q9995 Grit Coat Container Ramp, 48 Inch Overall Length, 63 Inch Overall Width, 12 | CR3UQT Q999512000 lbs.63"48"1" to 8"63"-2"Coated Grit€1,555.32
HEAVY DUTY RAMPS Q9996 Grit Coat Container Ramp, 60 Inch Overall Length, 63 Inch Overall Width, 12 | CR3UQU Q999612000 lbs.63"60"1" to 10"63"-2"Coated Grit€1,872.34
HEAVY DUTY RAMPS Q9969 Punch Plate Container Ramp, 36 Inch Length, 36 Inch Width, 8000 Lb Load Capacity | CR3URB Q99698000 lbs.36"36"1" to 6"36"Aluminum2"Coated Grit€725.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAVY DUTY RAMPS Q9970 Punch Plate Container Ramp, 48 Inch Length, 36 Inch Width, 8000 Lb Load Capacity
€890.56 /unit