Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HEATHROW SCIENTIFIC HS120034 Rectangular Storage Box, Holds Tubes, Vials, 1-29/32 x 5-7/64 x 5-7/64 Inch Size | CE9QQJ 55PT20

HEATHROW SCIENTIFIC HS120034 Rectangular Storage Box, Holds Tubes, Vials, 1-29/32 x 5-7/64 x 5-7/64 Inch Size

Item: CE9QQJ Model: HS120034Cross Ref: 55PT20
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Box
ColorClear
Compartment Size0.484"
Depth5 7/64"
Height1.906"
HoldsTubes, Vials
Length5 7/64"
MaterialPolypropylene
Number Of Compartments81
Number Of Slots81
TypeAutoclavable
Width5 7/64"
Compartment Length1/2"
Overall Depth5 1/8"
Overall Height1 7/8"
Overall Length5 1/8"
Overall Width5 1/8"
Product TypeStorage Box
Tube Or Vial Size - Maximum4 mL

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)4.84
Ship length (cm)12.98
Ship width (cm)12.98
Country of OriginCN

Product Variants

ProductModelNumber Of CompartmentsNumber Of SlotsDepthTypeMaterialHoldsPkg. Qty.Price
HEATHROW SCIENTIFIC HS120042 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQA 55PT28 HS1200421001006"AutoclavablePolypropyleneTubes, Vials5€56.58
HEATHROW SCIENTIFIC HS120043 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQB 55PT29 HS1200431001006"AutoclavablePolypropyleneTubes, Vials5€52.50
HEATHROW SCIENTIFIC HS120044 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQC 55PT30 HS1200441001006"AutoclavablePolypropyleneTubes, Vials5€65.80
HEATHROW SCIENTIFIC HS120201 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQD 55PT31 HS1202011001006"AutoclavablePolypropyleneTubes, Vials5€49.39
HEATHROW SCIENTIFIC HS120202 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQE 55PT32 HS1202021001006"AutoclavablePolypropyleneTubes, Vials5€47.23
HEATHROW SCIENTIFIC HS120203 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQF 55PT33 HS1202031001006"AutoclavablePolypropyleneTubes, Vials5€47.23
HEATHROW SCIENTIFIC HS120204 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQG 55PT34 HS1202041001006"AutoclavablePolypropyleneTubes, Vials5€49.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS120034 Rectangular Storage Box, Holds Tubes, Vials, 1-29/32 x 5-7/64 x 5-7/64 Inch Size
€67.36 /unit