Flat Shipping

Flat Shipping at €24.99 + VAT

HEATHROW SCIENTIFIC HS120204 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQG 55PT34

HEATHROW SCIENTIFIC HS120204 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size

Item: CE9QQG Model: HS120204Cross Ref: 55PT34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Box
ColorOrange
Compartment Size0.484"
Depth6"
Height2.203"
HoldsTubes, Vials
Length5 39/64"
MaterialPolypropylene
Number Of Compartments100
Number Of Slots100
TypeAutoclavable
Width6"
Compartment Length1/2"
Overall Depth6"
Overall Height2 1/4"
Overall Length5 5/8"
Overall Width6"
Product TypeStorage Box

Shipping Info:

Ship weight (kg) 8.028
Ship height (cm)5.6
Ship length (cm)14.25
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelNumber Of CompartmentsNumber Of SlotsDepthTypeMaterialHoldsPkg. Qty.Price
HEATHROW SCIENTIFIC HS120042 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQA 55PT28 HS1200421001006"AutoclavablePolypropyleneTubes, Vials5€56.58
HEATHROW SCIENTIFIC HS120043 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQB 55PT29 HS1200431001006"AutoclavablePolypropyleneTubes, Vials5€52.50
HEATHROW SCIENTIFIC HS120044 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQC 55PT30 HS1200441001006"AutoclavablePolypropyleneTubes, Vials5€65.80
HEATHROW SCIENTIFIC HS120201 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQD 55PT31 HS1202011001006"AutoclavablePolypropyleneTubes, Vials5€49.39
HEATHROW SCIENTIFIC HS120202 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQE 55PT32 HS1202021001006"AutoclavablePolypropyleneTubes, Vials5€47.23
HEATHROW SCIENTIFIC HS120203 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size | CE9QQF 55PT33 HS1202031001006"AutoclavablePolypropyleneTubes, Vials5€47.23
HEATHROW SCIENTIFIC HS120041 Rectangular Storage Box, Holds Tubes, Vials, 1-29/32 x 6 x 5-7/64 Inch Size | CE9QQH 55PT27 HS12004181815 7/64"AutoclavablePolypropyleneTubes, Vials5€43.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS120204 Rectangular Storage Box, Holds Tubes, Vials, 2-13/64 x 6 x 6 Inch Size
€65.17 /unit