Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HEATHROW SCIENTIFIC HEA15994P Microscope Slide Box 100 Slot Red | AF3RBY 8CEK3

HEATHROW SCIENTIFIC HEA15994P Microscope Slide Box 100 Slot Red

Item: AF3RBY Model: HEA15994PCross Ref: 8CEK3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicroscope Slide Box
ColorRed
Depth1"
Height8 3/4"
HoldsMicroscope Slides
Number Of Slots100
Width6 3/4"
For Slide Width26 mm
IncludesInventory Card
MaterialPlastic
Overall Length8.2"
Overall Width6.9"
Product TypeMicroscope Slide Box

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)22.23
Ship length (cm)2.54
Ship width (cm)17.15
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorHoldsOverall WidthNumber Of SlotsDepthMaterialPrice
HEATHROW SCIENTIFIC HEA15994M Microscope Slide Box 100 Slotted Blue | AF3RBX 8CEK2 HEA15994MBlueMicroscope Slides-1001"-€26.80
HEATHROW SCIENTIFIC HEA15989M Microscope Slide Box 25 Slotted Blue Heat | AF4HFJ 8WZU8 HEA15989MBlue3" x 1" Size Slides-251 1/4"-€8.54
HEATHROW SCIENTIFIC HEA15989R Microscope Slide Box 25 Slotted White | AF4XEU 9NP65 HEA15989RWhite3" x 1" Size Slides3 1/2"251 1/4"Plastic€8.92
HEATHROW SCIENTIFIC HEA15994R Microscope Slide Box 100 Slotted White | AF6CZE 9X325 HEA15994RWhite3" x 1" Size Slides6 3/4"1001"Plastic€25.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HEA15994P Microscope Slide Box 100 Slot Red
€26.87 /unit