Flat Shipping

Flat Shipping at €24.99 + VAT

HDE PRX-69D Proximity Tester 120VAC to 69kV | AH4VEP 35ME33

HDE PRX-69D Proximity Tester 120VAC to 69kV

Item: AH4VEP Model: PRX-69DCross Ref: 35ME33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,240.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Tester
AlarmAudible And LED
Alert TypeLight, Sound
Auto RangingNo
Battery ChemistryLithium Ion
Display Screen TypeNo Display
Display TypeNo Display
FeaturesCapacitive Test Point Mode Included In The 120V Setting
For Use OnAssessor Hi/Low, Power Distribution Equipment, Transmission Lines
Input ImpedanceNot Applicable
Max. Ac Voltage69 kV
Maximum Dc Voltage MeasuredNot Applicable
Min. Ac Voltage Measured120V
Minimum Dc Voltage MeasuredNot Applicable
Power Cord LengthNot Applicable
Power RequiredLithium Ion Battery
Power SourceBattery
Tool Height2"
Tool Length11"
Tool Width3"
Voltage0.12-69 kV AC
Voltage AccuracyNot Applicable
Compatible Hot StickGreenlee S-4H, S-6H
Detector TypeNon-Contact Proximity Detector
Frequency Rating25-400 Hz
IncludesPRX-CORD Charging Cord
Max. Ac Voltage Measured69 kV
Max. Operating Temperature140°F
Min. Operating Temperature-20°F
Number Of Batteries Required1
StandardsCE

Shipping Info:

Ship weight (kg) 1.431
Ship height (cm)9.65
Ship length (cm)40.64
Ship width (cm)31.75
Country of OriginUS

Product Details:

    • Contact / Noncontact : Noncontact

Product Variants

ProductModelMax. Ac VoltageVoltageAlert TypeDisplay TypePower SourceAlarmTool HeightTool LengthPrice
HDE PRX-500 Proximity Tester 120VAC to 500kV | AH4VEN 35ME32 PRX-500500 kV0.12-500 kV ACLight, SoundNo DisplayBatteryAudible And LED2"11"€1,099.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HDE PRX-69D Proximity Tester 120VAC to 69kV
€1,240.46 /unit