HCL FASTENERS HC-H-PA66-BK Herbie Clip Hose Clamp, 18.1 mm - 20.6 mm Size, PK5000 | AJ6NAX

HCL FASTENERS HC-H-PA66-BK Herbie Clip Hose Clamp, 18.1 mm - 20.6 mm Size, PK5000

Item: AJ6NAX Model: HC-H-PA66-BK
In Stock

Get it by Tuesday, Jun 17

€852.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band Width7.1 mm
ColorBlack
Head Height12.7 mm
Number Of Pieces5000
Size Range18.1 mm to 20.6 mm
Temp. Range-40°F to +338°F
Thickness2.1 mm

Shipping Info:

Ship weight (kg) 16
Ship height (cm)40.64
Ship length (cm)60.96
Ship width (cm)30.48
HS code39174000
Country of OriginGB

Product Variants

ProductModelBand WidthNumber Of PiecesThicknessTemp. RangePrice
HCL FASTENERS HC-A-PA66-BK Herbie Clip Hose Clamp, 5.6 mm - 6.5 mm Size, PK3000 | AJ6NAL HC-A-PA66-BK4.2 mm30001.4 mm-40°F to +338°F€347.20
HCL FASTENERS HC-AA-PA66-BK Herbie Clip Hose Clamp, 6.5 mm - 7.9 mm Size, PK2500 | AJ6NAM HC-AA-PA66-BK4.5 mm25001.6 mm-40°F to +338°F€307.17
HCL FASTENERS HC-B-PA66-BK Herbie Clip Hose Clamp, 7.9 mm - 9.2 mm Size, PK2000 | AJ6NAN HC-B-PA66-BK4.6 mm20001.6 mm-40°F to +338°F€247.23
HCL FASTENERS HC-BB-PA66-BK Herbie Clip Hose Clamp, 9.2 mm - 10.3 mm Size, PK2000 | AJ6NAP HC-BB-PA66-BK4.5 mm20001.7 mm-40°F to +338°F€251.50
HCL FASTENERS HC-C-PA66-BK Herbie Clip Hose Clamp, 10.2 mm - 11.8 mm Size, PK1000 | AJ6NAQ HC-C-PA66-BK5.8 mm10001.7 mm-40°F to +338°F€133.81
HCL FASTENERS HC-CC-PA66-BK Herbie Clip Hose Clamp, 11.5 mm - 13.4 mm Size, PK1000 | AJ6NAR HC-CC-PA66-BK6.4 mm10001.8 mm-40°F to +338°F€139.72
HCL FASTENERS HC-D-PA66-BK Herbie Clip Hose Clamp, 12 mm - 13.8 mm Size, PK1000 | AJ6NAT HC-D-PA66-BK6.1 mm10001.7 mm-40°F to +338°F€144.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HCL FASTENERS HC-H-PA66-BK Herbie Clip Hose Clamp, 18.1 mm - 20.6 mm Size, PK5000
€852.44 /unit