HCL FASTENERS EZY-P-31.4-PA66-BK Ezyclick Hose Clamp, 31.4 mm Size, PK1000 | AJ6NEB

HCL FASTENERS EZY-P-31.4-PA66-BK Ezyclick Hose Clamp, 31.4 mm Size, PK1000

Item: AJ6NEB Model: EZY-P-31.4-PA66-BK
Limited Availability
€193.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band Width8.9 mm
ColorBlack
Head Height6.8 mm
Number Of Pieces1000
Size Range31.4 mm
Temp. Range-40°F to +340°F
Thickness2 mm

Shipping Info:

Ship weight (kg) 2.63
HS code39174000
Country of OriginGB

Product Variants

ProductModelBand WidthThicknessNumber Of PiecesTemp. RangePrice
HCL FASTENERS EZY-P-8.5-PA66-BK Ezyclick Hose Clamp, 8.5 mm Size, PK1000 | AJ6NCJ EZY-P-8.5-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€132.70
HCL FASTENERS EZY-P-8.7-PA66-BK Ezyclick Hose Clamp, 8.7 mm Size, PK1000 | AJ6NCK EZY-P-8.7-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€133.25
HCL FASTENERS EZY-P-8.9-PA66-BK Ezyclick Hose Clamp, 8.9 mm Size, PK1000 | AJ6NCL EZY-P-8.9-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€133.85
HCL FASTENERS EZY-P-9.2-PA66-BK Ezyclick Hose Clamp, 9.2 mm Size, PK1000 | AJ6NCM EZY-P-9.2-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€136.24
HCL FASTENERS EZY-P-9.5-PA66-BK Ezyclick Hose Clamp, 9.5 mm Size, PK1000 | AJ6NCN EZY-P-9.5-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€137.23
HCL FASTENERS EZY-P-10.0-PA66-BK Ezyclick Hose Clamp, 10 mm Size, PK1000 | AJ6NCP EZY-P-10.0-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€137.83
HCL FASTENERS EZY-P-11.4-PA66-BK Ezyclick Hose Clamp, 11.4 mm Size, PK1000 | AJ6NCQ EZY-P-11.4-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€139.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HCL FASTENERS EZY-P-31.4-PA66-BK Ezyclick Hose Clamp, 31.4 mm Size, PK1000
€193.32 /unit