Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS20200S Y-strainer 2 Inch Socket Connection | AC8MFY 3CET7

HAYWARD YS20200S Y-strainer 2 Inch Socket Connection

Item: AC8MFY Model: YS20200SCross Ref: 3CET7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,225.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Body MaterialCPVC
ConnectionSocket
Connection TypeSocket
Gasket MaterialFPM
Height7.07"
MaterialCPVC
Max. Pressure150 psi
Mesh0.031"
Pipe Size2"
Screen Size0.031"
SealFPM
Size2"
Width3.38"
Blow Off Port2"
Cv Flow Factor28 GPM
Housing MaterialCPVC
Length7 5/8"
Port 1 Connection Size2"
Port 2 Connection Size2"
Port 2 Connection TypeSocket
Port 3 Connection Size2"
Screen MaterialCPVC
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.98
Ship length (cm)19.37
Ship width (cm)22.86
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionBody MaterialSizeSealScreenGasket MaterialPipe SizePrice
HAYWARD YS10200T Y-strainer 2 Inch Threaded | AC8MCU 3CED6 YS10200T-Threaded-2"FPMPVC--€299.63
HAYWARD YS10200S Y-strainer 2 Inch Socket | AC8MCW 3CED8 YS10200S-Socket-2"FPMPVC--€299.63
HAYWARD YS00200T Y-strainer 2 Inch Threaded Clear Pvc | AC8MEJ 3CEH7 YS00200T-Threaded-2"FPMPVC--€309.20
HAYWARD YS00200S Y-strainer 2 Inch Socket Clear Pvc | AC8MEL 3CEH9 YS00200SSocketSocketPVC2"FPMPVCFPM2"€310.65
HAYWARD YS10200TU Y-strainer 2 Inch True Union Pvc | AC8MEZ 3CEP2 YS10200TUThreadedThreadedPVC2"FPMPVCFPM2"€326.23
HAYWARD YS20200T Y-strainer 2 Inch Thread Connection | AC8MGA 3CET9 YS20200T-Thread-2"FPM---€920.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS20200S Y-strainer 2 Inch Socket Connection
€1,225.04 /unit