Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS10200T Y-strainer 2 Inch Threaded | AC8MCU 3CED6

HAYWARD YS10200T Y-strainer 2 Inch Threaded

Item: AC8MCU Model: YS10200TCross Ref: 3CED6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€397.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
ConnectionThreaded
Height7.07"
MaterialPVC
Max. Pressure150 psi
ScreenPVC
Screen Size0.031"
SealFPM
Size2"
Width3 3/4"
Blow Off Port2"
Connection TypeNPT
Cv Flow Factor28 GPM
Gasket MaterialFPM
Housing MaterialPVC
Length7 5/8"
Pipe Size2"
Port 1 Connection Size2"
Port 2 Connection Size2"
Port 2 Connection TypeNPT
Port 3 Connection Size2"
Screen MaterialPVC
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)17.98
Ship length (cm)19.37
Ship width (cm)12.95
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionBody MaterialSizeSealScreenGasket MaterialPipe SizePrice
HAYWARD YS10200S Y-strainer 2 Inch Socket | AC8MCW 3CED8 YS10200S-Socket-2"FPMPVC--€299.63
HAYWARD YS00200T Y-strainer 2 Inch Threaded Clear Pvc | AC8MEJ 3CEH7 YS00200T-Threaded-2"FPMPVC--€309.20
HAYWARD YS00200S Y-strainer 2 Inch Socket Clear Pvc | AC8MEL 3CEH9 YS00200SSocketSocketPVC2"FPMPVCFPM2"€310.65
HAYWARD YS10200TU Y-strainer 2 Inch True Union Pvc | AC8MEZ 3CEP2 YS10200TUThreadedThreadedPVC2"FPMPVCFPM2"€326.23
HAYWARD YS20200S Y-strainer 2 Inch Socket Connection | AC8MFY 3CET7 YS20200SSocketSocketCPVC2"FPM-FPM2"€920.88
HAYWARD YS20200T Y-strainer 2 Inch Thread Connection | AC8MGA 3CET9 YS20200T-Thread-2"FPM---€920.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS10200T Y-strainer 2 Inch Threaded
€397.32 /unit