Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS20075T Y-strainer 3/4 Inch Thread Connection | AC8MFN 3CER6

HAYWARD YS20075T Y-strainer 3/4 Inch Thread Connection

Item: AC8MFN Model: YS20075TCross Ref: 3CER6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€499.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
ConnectionThread
Height3 18/25"
MaterialCPVC
Max. Pressure150 psi
Screen Size0.031"
SealFPM
Size3/4"
Width1.69"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)9.49
Ship length (cm)10.48
Ship width (cm)7.62
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionSizeSealScreenBlow Off PortGasket MaterialPipe SizePrice
HAYWARD YS10075T Y-strainer 3/4 Inch Threaded | AC8MCC 3CEA8 YS10075T-Threaded3/4"FPMPVC3/4"--€125.33
HAYWARD YS10075S Y-strainer 3/4 Inch Socket | AC8MCE 3CEC1 YS10075SSocketSocket3/4"FPMPVC3/4"FPM3/4"€126.36
HAYWARD YS00075T Y-strainer 3/4 Inch Threaded Clear Pvc | AC8MDR 3CEF9 YS00075TThreadedThreaded3/4"FPMPVC-FPM3/4"€129.92
HAYWARD YS00075S Y-strainer 3/4 Inch Socket Clear Pvc | AC8MDU 3CEG2 YS00075SSocketSocket3/4"FPMPVC3/4"FPM3/4"€129.92
HAYWARD YS10075TU Y-strainer 3/4 Inch True Union Pvc | AC8MER 3CEN3 YS10075TU-Threaded3/4"FPMPVC3/4"--€142.19
HAYWARD YS20075S Y-strainer 3/4 Inch Socket Connection | AC8MFL 3CER4 YS20075S-Socket3/4"FPM----€380.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS20075T Y-strainer 3/4 Inch Thread Connection
€499.58 /unit