Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS00075T Y-strainer 3/4 Inch Threaded Clear Pvc | AC8MDR 3CEF9

HAYWARD YS00075T Y-strainer 3/4 Inch Threaded Clear Pvc

Item: AC8MDR Model: YS00075TCross Ref: 3CEF9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€191.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Body MaterialPVC
ConnectionThreaded
Connection TypeThreaded
Gasket MaterialFPM
Height3 3/4"
MaterialPVC
Max. Pressure150 psi
Mesh0.031"
Pipe Size3/4"
ScreenPVC
Screen MaterialPVC
Screen Size0.031"
SealFPM
Size3/4"
Width2"
Blow Off Port3/4"
Cv Flow Factor6.8 GPM
Housing MaterialPVC
Length4 1/8"
Port 1 Connection Size3/4"
Port 2 Connection TypeNPT
Port 3 Connection Size3/4"
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)9.53
Ship length (cm)10.48
Ship width (cm)7.11
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionSizeSealScreenBlow Off PortGasket MaterialPipe SizePrice
HAYWARD YS10075T Y-strainer 3/4 Inch Threaded | AC8MCC 3CEA8 YS10075T-Threaded3/4"FPMPVC3/4"--€125.33
HAYWARD YS10075S Y-strainer 3/4 Inch Socket | AC8MCE 3CEC1 YS10075SSocketSocket3/4"FPMPVC3/4"FPM3/4"€126.36
HAYWARD YS00075S Y-strainer 3/4 Inch Socket Clear Pvc | AC8MDU 3CEG2 YS00075SSocketSocket3/4"FPMPVC3/4"FPM3/4"€129.92
HAYWARD YS10075TU Y-strainer 3/4 Inch True Union Pvc | AC8MER 3CEN3 YS10075TU-Threaded3/4"FPMPVC3/4"--€142.19
HAYWARD YS20075S Y-strainer 3/4 Inch Socket Connection | AC8MFL 3CER4 YS20075S-Socket3/4"FPM----€380.34
HAYWARD YS20075T Y-strainer 3/4 Inch Thread Connection | AC8MFN 3CER6 YS20075T-Thread3/4"FPM----€380.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS00075T Y-strainer 3/4 Inch Threaded Clear Pvc
€191.31 /unit