Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YC20150SU True Union Y Check Valve PVC 1-1/2 Inch | AH8LUB 38W216

HAYWARD YC20150SU True Union Y Check Valve PVC 1-1/2 Inch

Item: AH8LUB Model: YC20150SUCross Ref: 38W216
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,041.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrue Union Y Check Valve
Cap To Inlet Center4 5/8"
Connection TypeFlanged
Cracking Pressure1 psi
Flow Rate45 GPM
Hex Size2"
Length12.078"
MaterialPVC
Max. Temp.190°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height6 7/8"
Seal MaterialFPM
Seat MaterialFPM
Size1 1/2"
Width4 3/4"
3-a ComplianceNot Rated
Body MaterialCPVC
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
Flow Coefficient (cv)45
For MediaWater
Height - Cap To Inlet Center4 5/8"
Includes CounterweightNo Counterweight
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range34°F to 190°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum190°F
Operating Temperature - Minimum34°F
Overall Length12.07"
Pipe Size1 1/2"
Piston MaterialCPVC
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleY-Style
Valve SeriesYC

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)17.46
Ship length (cm)30.68
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateHex SizePrice
HAYWARD YC10050TU True Union Y Check Valve PVC 1/2 Inch | AH8LRX 38W188 YC10050TUFlanged140°FFPM150 psi3 3/8"FPM0.8 GPM1"€169.92
HAYWARD YC10050SU True Union Y Check Valve PVC 1/2 Inch | AH8LRY 38W189 YC10050SUThreaded140°FFPM150 psi3 3/8"FPM0.8 GPM1"€189.91
HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch | AH8LRZ 38W190 YC10075TUSocket140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10075SU True Union Y Check Valve PVC 3/4 Inch | AH8LTA 38W191 YC10075SUFlanged140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10100TU True Union Y Check Valve PVC 1 Inch | AH8LTB 38W192 YC10100TUThreaded140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€219.49
HAYWARD YC10100SU True Union Y Check Valve PVC 1 Inch | AH8LTC 38W193 YC10100SUSocket140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€227.66
HAYWARD YC10125TU True Union Y Check Valve PVC 1-1/4 Inch | AH8LTD 38W194 YC10125TUFlanged140°FFPM150 psi6 7/8"FPM26 GPM2"€326.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YC20150SU True Union Y Check Valve PVC 1-1/2 Inch
€1,041.27 /unit