Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YC20075TU True Union Y Check Valve PVC 3/4 Inch | AH8LTU 38W209

HAYWARD YC20075TU True Union Y Check Valve PVC 3/4 Inch

Item: AH8LTU Model: YC20075TUCross Ref: 38W209
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€530.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrue Union Y Check Valve
Connection TypeSocket
Cracking Pressure1 psi
Flow Rate3 GPM
Hex Size1 1/4"
Length7.422"
MaterialPVC
Max. Temp.190°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height4.187"
Seal MaterialFPM
Seat MaterialFPM
Size3/4"
Width2.62"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)10.64
Ship length (cm)18.85
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateHex SizePrice
HAYWARD YC10050TU True Union Y Check Valve PVC 1/2 Inch | AH8LRX 38W188 YC10050TUFlanged140°FFPM150 psi3 3/8"FPM0.8 GPM1"€169.92
HAYWARD YC10050SU True Union Y Check Valve PVC 1/2 Inch | AH8LRY 38W189 YC10050SUThreaded140°FFPM150 psi3 3/8"FPM0.8 GPM1"€189.91
HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch | AH8LRZ 38W190 YC10075TUSocket140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10075SU True Union Y Check Valve PVC 3/4 Inch | AH8LTA 38W191 YC10075SUFlanged140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10100TU True Union Y Check Valve PVC 1 Inch | AH8LTB 38W192 YC10100TUThreaded140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€219.49
HAYWARD YC10100SU True Union Y Check Valve PVC 1 Inch | AH8LTC 38W193 YC10100SUSocket140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€227.66
HAYWARD YC10125TU True Union Y Check Valve PVC 1-1/4 Inch | AH8LTD 38W194 YC10125TUFlanged140°FFPM150 psi6 7/8"FPM26 GPM2"€326.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YC20075TU True Union Y Check Valve PVC 3/4 Inch
€530.74 /unit