HAYWARD YC10400SEU True Union Y Check Valve PVC 4 Inch | AH8LVE 38W242

HAYWARD YC10400SEU True Union Y Check Valve PVC 4 Inch

Item: AH8LVE Model: YC10400SEUCross Ref: 38W242
In Stock

Get it by Tuesday, Jun 10

€1,344.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrue Union Y Check Valve
Cap To Inlet Center8.938"
Connection TypeSocket
Cracking Pressure1 psi
Flow Rate240 GPM
Hex Size4 1/4"
Length21.234"
MaterialPVC
Max. Temp.140°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height13.156"
Seal MaterialEPDM
Seat MaterialEPDM
Width8.562"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 14"
Connection Size - Side 24"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
Height - Cap To Inlet Center9"
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length21.23"
Pipe Size4"
Piston MaterialPVC
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve SeriesYC

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)33.42
Ship length (cm)53.92
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateHex SizePrice
HAYWARD YC10050TU True Union Y Check Valve PVC 1/2 Inch | AH8LRX 38W188 YC10050TUFlanged140°FFPM150 psi3 3/8"FPM0.8 GPM1"€169.92
HAYWARD YC10050SU True Union Y Check Valve PVC 1/2 Inch | AH8LRY 38W189 YC10050SUThreaded140°FFPM150 psi3 3/8"FPM0.8 GPM1"€189.91
HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch | AH8LRZ 38W190 YC10075TUSocket140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10075SU True Union Y Check Valve PVC 3/4 Inch | AH8LTA 38W191 YC10075SUFlanged140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10100TU True Union Y Check Valve PVC 1 Inch | AH8LTB 38W192 YC10100TUThreaded140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€219.49
HAYWARD YC10100SU True Union Y Check Valve PVC 1 Inch | AH8LTC 38W193 YC10100SUSocket140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€227.66
HAYWARD YC10125TU True Union Y Check Valve PVC 1-1/4 Inch | AH8LTD 38W194 YC10125TUFlanged140°FFPM150 psi6 7/8"FPM26 GPM2"€326.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YC10400SEU True Union Y Check Valve PVC 4 Inch
€1,344.35 /unit