Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TC20200ST Check Valve Cpvc 2 Inch Skt/fnpt | AE2ZHC 5AAV0

HAYWARD TC20200ST Check Valve Cpvc 2 Inch Skt/fnpt

Item: AE2ZHC Model: TC20200STCross Ref: 5AAV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Connection TypeFNPT x SKT
Cracking Pressure3 psi
Flow Rate70 GPM
Length8"
MaterialCPVC
Max. Temp.190°F
Mounting PositionVertical
Overall Height4 3/4"
Seal MaterialViton
Seat MaterialViton
Size2"
Width4 3/4"
3-a ComplianceNot Rated
Ball MaterialCPVC
Body MaterialCPVC
Check MechanismBall
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Union Socket/Union NPT
Connection Type - Side 2Union Socket/Union NPT
Flow Coefficient (cv)130
For MediaWater
Includes CounterweightNo Counterweight
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range34°F to 190°F
Mounting OrientationHorizontal, Vertical
Nsf Certifications For Food And Drinking WaterNSF 61
Operating Temperature - Maximum190°F
Operating Temperature - Minimum34°F
Overall Length8"
Pipe Size2"
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesTC

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)12.07
Ship length (cm)20.32
Ship width (cm)13.21
HS code8481309000
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialOverall HeightSeal MaterialFlow RateCracking PressureMounting PositionPrice
HAYWARD TC10025T Check Valve Pvc 1/4 Inch Fnpt | AE2ZFL 5AAP1 TC10025TFNPT140°FViton1 5/8"Viton2 GPM3 psiVertical€61.62
HAYWARD TC10037T Check Valve Pvc 3/8 Inch Fnpt | AE2ZFM 5AAP2 TC10037TFNPT140°FViton1 5/8"Viton4 GPM3 psiVertical€53.59
HAYWARD TC10050ST Check Valve Pvc 1/2 Inch Skt/fnpt | AE2ZFN 5AAP3 TC10050STFNPT x SKT140°FViton2 1/4"Viton6 GPM3 psiVertical€65.43
HAYWARD TC10075ST Check Valve Pvc 3/4 Inch Skt/fnpt | AE2ZFP 5AAP4 TC10075STFNPT x SKT140°FViton2 5/8"Viton10 GPM3 psiVertical€78.77
HAYWARD TC10100ST Check Valve Pvc 1 Inch Skt/fnpt | AE2ZFQ 5AAP5 TC10100STFNPT x SKT140°FViton3"Viton18 GPM3 psiVertical€101.43
HAYWARD TC10125ST Check Valve Pvc 1-1/4 Inch Skt/fnpt | AE2ZFR 5AAP6 TC10125STFNPT x SKT140°FViton4"Viton30 GPM3 psiVertical€137.53
HAYWARD TC10150ST Check Valve Pvc 1-1/2 Inch Skt/fnpt | AE2ZFT 5AAP7 TC10150STFNPT x SKT140°FViton4"Viton40 GPM3 psiVertical€158.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TC20200ST Check Valve Cpvc 2 Inch Skt/fnpt
€346.85 /unit