Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TBH1300A0TV0000 Ball Valve, 3 Inch Pipe, 3 Inch Tube, 235 PSI | CR3TXH

HAYWARD TBH1300A0TV0000 Ball Valve, 3 Inch Pipe, 3 Inch Tube, 235 PSI

Item: CR3TXH Model: TBH1300A0TV0000Cross Ref: 797ZJ9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€497.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Body MaterialPVC
Body Seal MaterialFPM
Body StyleTrue Union
Connection TypeThreaded x Threaded
FeaturesDouble O-Ring Stem Seals, Easy Replacement For Existing Hayward Tb Series, Permanent Laser Markings Eliminates Labels, Standard Lock-Out Plate And Lock-Out/Tag-Out For Upto 4 Locks, System Friendly 'Molded-In' Footpad For Skid Or Panel Mount, System2„ Sealing Technology Seat Carrier Design For Sizes Upto 2 In/Dn50-Patent Pending
Handle MaterialGlass Filled Polypropylene
Handle TypeSure Grip Ergonomic
Max. Pressure235 psi
Pipe Size3"
PortFull
Seat MaterialPTFE
Stem MaterialPVC
Stem TypeBlowout Proof
Temp. Range+21°F to +70°F
Tube Size3"
Valve StructureOne Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13"
Connection Size - Side 23"
Connection Type - Side 2NPT
HandleLocking Tee
Handle ColorRed
Handle Height6.7"
Handle Length10 1/2"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size3"
Overall Length14.6"
Seal MaterialFKM
Special FeaturesActuator Compatible
StandardsASTM D1784 CELL CLASS 12454, ASTM D4101 CELL CLASS 85580, NSF/ANSI 372
Vacuum Service RatingNot Rated
Valve Body StyleStraight
Valve SeriesTBH
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)2.54
Ship length (cm)37.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. PressureBall MaterialConnection TypeStem MaterialOverall LengthPipe SizePortPrice
HAYWARD CVH1300A0TV0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI | CR3TTZ CVH1300A0TV0A00PVC235 psiPVC--14 3/5"3"V Port€895.06
HAYWARD CVH1300A0SV0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI | CR3TUA CVH1300A0SV0A00PVC235 psiPVC--14 3/5"3"V Port€899.46
HAYWARD CVH1300A0SE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Socket, Socket | CR3TUB CVH1300A0SE0A00PVC235 psiPVCSocket-14 3/5"3"V Port€819.07
HAYWARD CVH1300A0TE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Thread, Threaded | CR3TUC CVH1300A0TE0A00PVC235 psiPVCThreaded-14 3/5"3"V Port€810.93
HAYWARD CVH1400A0SV0A00 Ball Valve, 4 Inch Pipe, V Port, 235 PSI | CR3TUD CVH1400A0SV0A00PVC235 psiPVC--17.26"4"V Port€1,339.70
HAYWARD CVH1400A0SE0A00 Ball Valve, 4 Inch Pipe, V Port, 235 PSI, Socket, Socket | CR3TUE CVH1400A0SE0A00PVC235 psiPVCSocket-17.26"4"V Port€1,240.22
HAYWARD CVH1400A0TE0A00 Ball Valve, 4 Inch Pipe, V Port, 235 PSI, Thread, Threaded | CR3TUF CVH1400A0TE0A00PVC235 psiPVCThreaded-17.26"4"V Port€1,232.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TBH1300A0TV0000 Ball Valve, 3 Inch Pipe, 3 Inch Tube, 235 PSI
€497.53 /unit