Flat Shipping

Flat Shipping at €24.99 + VAT

ORALITE 18683 Reflective Tape, 1 1/2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QNK 53TY09

ORALITE 18683 Reflective Tape, 1 1/2 Inch Width, 150 Feet Length, Truck and Trailer, Roll

Item: CE9QNK Model: 18683Cross Ref: 53TY09
Limited Availability
€130.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Tape
Adhesive MaterialAcrylic
Backing MaterialPolyester
ColorRed, White
Indoor/outdoor UsageOutdoor
Length150 ft.
MaterialPolyester
Package ConfigurationRoll
Package TypeRoll
Performance Temp.+20°F to +125°F
Product FormRoll
Reflective ColorRed, White
Thickness8 mil.
TypeTruck And Trailer
Width1 1/2"
Adhesion Strength96 in.-oz.
ApplicationConstruction,Emergency Vehicles,Trucks And Trailers
Indoor Or Outdoor UseOutdoor
Maximum Application Temperature125°F
Maximum Operating Temperature125°F
Minimum Application Temperature20°F
Minimum Operating Temperature-20°F
Product TypeReflective Tape

Shipping Info:

Ship weight (kg) 0.6525
Country of OriginUSA

Product Variants

ProductModelTypeColorMaterialThicknessPkg. Qty.Price
ORALITE 18375 Reflective Tape, Yellow, 3.149 Inch W | CD2FET 45TR98 18375AgricultureYellowPolyester8 mil.1€2.61
ORALITE 18366 Reflective Tape, Yellow, 9 Inch L, 2 Inch W | CD3HME 45TR99 18366AgricultureYellowPolyester8 mil.1€2.55
ORALITE 18455 Reflective Tape, 4 Inch Width, 3 Feet Length, Rail, Poly Bag | CE9QJG 45TR97 18455RailYellowPolyester8 mil.1€13.64
ORALITE 18371 Reflective Tape, 3 1/8 Inch Width, 3.125 Inch Length, Agriculture, Poly Bag | CE9QKK 45TT01 18371AgricultureRedPolyester8 mil.1€3.05
ORALITE 18320 Reflective Tape, 2 Inch Width, 9 Inch Length, Agriculture, Bag | CE9QKL 53TX96 18320AgricultureRedPolyester8 mil.1€2.13
ORALITE 18333 Reflective Tape, 2 Inch Width, 5 Inch Length, Agriculture, Bag | CE9QKP 53TX99 18333AgricultureRedPolyester8 mil.1€1.53
ORALITE 18368 Reflective Tape, 2 Inch Width, 4.5 Inch Length, Agriculture, Bag | CE9QKQ 53TY01 18368AgricultureYellowPolyester8 mil.1€1.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORALITE 18683 Reflective Tape, 1 1/2 Inch Width, 150 Feet Length, Truck and Trailer, Roll
€130.00 /unit