Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD SV50075TV220A Natural Pvdf Solenoid Valve W/Fpm O-Rings, 220Vac Coil, Threaded Ends, 3/4 Inch Pipe Size | CR3TZL

HAYWARD SV50075TV220A Natural Pvdf Solenoid Valve With Fpm O-Rings, 220Vac Coil, Threaded Ends, 3/4 Inch Pipe Size

Item: CR3TZL Model: SV50075TV220ACross Ref: 801EP9
Limited Availability
€1,263.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Body MaterialPVDF
Coefficient Of Volume3.2
Electrical Connection1/2" Conduit, SJ-Type Cord
Flow Rate7 GPM
Max. Operating Pressure Differential Water90 psi
Min. Operating Pressure Differential0 psi
OperationNPT Thread
Overall Height6.61"
Overall Length5 11/25"
Pipe Size3/4"
Seal MaterialFPM
Valve ConfigurationNormally Closed
Voltage120V AC
Wattage21.6 W
Includes CoilYes
Inlet Connection TypeNPT
Max. Airflow7 GPM
Max. Operating Pressure Differential - Air/inert GasNot Rated
Max. Operating Pressure Differential - Light OilNot Rated
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water90 psi
Nominal Pipe Size3/4"
Operation TypeDirect Acting
Outlet Connection TypeNPT
StandardsCSA, UL LISTED
Valve Body StyleStraight
Valve TypeInline Single

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)16.83
Ship length (cm)13.81
Country of OriginUS

Product Variants

ProductModelPipe SizeCoefficient Of VolumeFlow RateOverall HeightOverall LengthWattageValve ConfigurationVoltagePrice
HAYWARD SV50100SV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Socket Fusion Ends | CR3TYV SV50100SV1"3.811.5 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,035.13
HAYWARD SV50075SV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Socket Fusion Ends | CR3TYW SV50075SV3/4"3.27 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,031.83
HAYWARD SV50050SV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Socket Fusion Ends | CR3TYX SV50050SV1/2"2.33.8 GPM6 2/5"5"19.2 WNormally Closed120V AC€778.69
HAYWARD SV50100TV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Threaded Ends, 1 Inch Pipe Size | CR3TYY SV50100TV1"3.811.5 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,113.36
HAYWARD SV50050TV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Threaded Ends, 1/2 Inch Pipe Size | CR3TYZ SV50050TV1/2"2.33.8 GPM6 2/5"5"19.2 WNormally Closed120V AC€724.59
HAYWARD SV50075TV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Threaded Ends, 3/4 Inch Pipe Size | CR3TZA SV50075TV3/4"3.27 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€959.78
HAYWARD SV50100SV12AD Natural Pvdf Solenoid Valve W/Fpm O-Rings, 12Vac/Vdc Coil, Socket Fusion Ends | CR3TZB SV50100SV12AD1"3.811.5 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,350.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SV50075TV220A Natural Pvdf Solenoid Valve With Fpm O-Rings, 220Vac Coil, Threaded Ends, 3/4 Inch Pipe Size
€1,263.55 /unit