Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD SV50050TV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Threaded Ends, 1/2 Inch Pipe Size | CR3TYZ

HAYWARD SV50050TV Natural Pvdf Solenoid Valve With Fpm O-Rings, 120Vac Coil, Threaded Ends, 1/2 Inch Pipe Size

Item: CR3TYZ Model: SV50050TVCross Ref: 801EN6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€873.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Body MaterialPVDF
Coefficient Of Volume2.3
Electrical Connection1/2" Conduit, SJ-Type Cord
Flow Rate3.8 GPM
Max. Operating Pressure Differential Water90 psi
Min. Operating Pressure Differential0 psi
OperationNPT Thread
Overall Height6 2/5"
Overall Length5"
Pipe Size1/2"
Seal MaterialFPM
Valve ConfigurationNormally Closed
Voltage120V AC
Wattage19.2 W
Includes CoilYes
Inlet Connection TypeNPT
Max. Operating Pressure Differential - Air/inert GasNot Rated
Max. Operating Pressure Differential - Light OilNot Rated
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water90 psi
Nominal Pipe Size1/2"
Operation TypeDirect Acting
Outlet Connection TypeNPT
StandardsCSA, UL LISTED
Valve Body StyleStraight
Valve TypeInline Single

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)16.27
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPipe SizeCoefficient Of VolumeFlow RateOverall HeightOverall LengthWattageValve ConfigurationVoltagePrice
HAYWARD SV50100SV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Socket Fusion Ends | CR3TYV SV50100SV1"3.811.5 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,035.13
HAYWARD SV50075SV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Socket Fusion Ends | CR3TYW SV50075SV3/4"3.27 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,031.83
HAYWARD SV50050SV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Socket Fusion Ends | CR3TYX SV50050SV1/2"2.33.8 GPM6 2/5"5"19.2 WNormally Closed120V AC€778.69
HAYWARD SV50100TV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Threaded Ends, 1 Inch Pipe Size | CR3TYY SV50100TV1"3.811.5 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,113.36
HAYWARD SV50075TV Natural Pvdf Solenoid Valve W/Fpm O-Rings, 120Vac Coil, Threaded Ends, 3/4 Inch Pipe Size | CR3TZA SV50075TV3/4"3.27 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€959.78
HAYWARD SV50100SV12AD Natural Pvdf Solenoid Valve W/Fpm O-Rings, 12Vac/Vdc Coil, Socket Fusion Ends | CR3TZB SV50100SV12AD1"3.811.5 GPM6.61"5 11/25"19.2 WNormally Closed120V AC€1,350.39
HAYWARD SV50050SV12AD Natural Pvdf Solenoid Valve W/Fpm O-Rings, 12Vac/Vdc Coil, Socket Fusion Ends, 120Vac | CR3TZC SV50050SV12AD1/2"2.33.8 GPM6 2/5"5"19.2 WNormally Closed120V AC€1,016.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SV50050TV Natural Pvdf Solenoid Valve With Fpm O-Rings, 120Vac Coil, Threaded Ends, 1/2 Inch Pipe Size
€873.09 /unit