Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD LA1125STE | BZ4GAM

HAYWARD LA1125STE Manual Three-Way Ball Valve, 1 1/4 Inch, PVC, L Flow, True-Union Socket/True-Union NPT

Item: BZ4GAM Model: LA1125STECross Ref: 801DZ8
Limited Availability
€360.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialPVC
Ball Port StyleStandard Port
Body MaterialPVC
HandleTee
Handle Height4.19"
Handle Length4"
Handle MaterialPVC
Inlet Connection GenderFemale
Inlet Connection Height5.19"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/4"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Overall Length11.54"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve SeriesLA
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 3.735
Ship length (cm)29.31
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD LA1125STE Manual Three-Way Ball Valve, 1 1/4 Inch, PVC, L Flow, True-Union Socket/True-Union NPT
€360.29 /unit