Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD ECPTBH207STV | BZ8ETC

HAYWARD ECPTBH207STV Electrically Actuated Two-Way Ball Valve, 3/4 Inch, CPVC, 24 to 265V AC/DC

Item: BZ8ETC Model: ECPTBH207STVCross Ref: 466J12
Limited Availability
€1,413.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Actuator Motor TypeReversing
Actuator Output Shaft MaterialGrade 303 Stainless Steel
Actuator SeriesECP
Ball MaterialCPVC
Ball Port StyleFull Port
Body MaterialCPVC
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 23/4"
Fail Safe PositionFail Last
Max. Pressure (combustible Gas)Not Rated
Maximum Current20 mA
Nema Enclosure RatingNEMA 4, NEMA 4X
Nominal Valve Size3/4"
Seal MaterialFKM
Seat MaterialPTFE
StandardsANSI 372, ASTM D1784
Stem TypeBlowout Resistant
Valve Body StyleStraight
Valve SeriesTBH
Voltage24-265V AC/DC

Shipping Info:

Ship weight (kg) 3.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD ECPTBH207STV Electrically Actuated Two-Way Ball Valve, 3/4 Inch, CPVC, 24 to 265V AC/DC
€1,413.46 /unit