Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 287830 Welding Helmet Lens, Helmet That Accepts 2 Inch x 4 Inch Lengthenses, Clear, W3/10 | CT3GDB

MILLER ELECTRIC 287830 Welding Helmet Lens, 2 Inch x 4 Inch Length, Clear, W3/10

Item: CT3GDB Model: 287830Cross Ref: 787R90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Compatible With SeriesUniversal
FeaturesAuto Darkening, Fixed-Shade
Fits BrandUniversal
For Use WithHelmet That Accepts 2" x 4" Lenses
Lens ColorClear
MagnificationNo
Plate Length4"
Plate Thickness1/5"
Plate Width2"
Promotion RestrictionNot Eligible For Promotion
Welding Shade DesignationW3/10
Compatible With BrandUniversal
StandardsCSA Z94.3

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelPlate LengthPlate WidthPlate ThicknessWelding Shade DesignationLens ColorMagnificationFunctionPlate SizePrice
MILLER ELECTRIC 259572 Lens, T94I Series, Rose, W4/W5-13, 2 1/2 Inch Plate Length, 2 1/2 Inch Plate Width | CT3GDA 2595722 1/2"2 1/2"1/2"W4/W5-13RoseNoReplacement Part4" x 2.5"€901.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 287830 Welding Helmet Lens, 2 Inch x 4 Inch Length, Clear, W3/10
€193.87 /unit