HAYWARD DB1200ST18 Basket Strainer 2 Inch Socket/threaded | AC8LZV 3CDU9

HAYWARD DB1200ST18 Basket Strainer 2 Inch Socket/threaded

Item: AC8LZV Model: DB1200ST18Cross Ref: 3CDU9
In Stock

Get it by Tuesday, Jun 17

€4,057.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
Body MaterialPVC
Connection TypeSocket x Threaded
Height15 1/2"
MaterialPVC
Max. Pressure150 psi
Pipe Size2"
Screen Size1/8"
SealFPM
Size2"
TypeDuplex
Width13 1/2"
ApplicationAquaculture, Aquarium And Zoo Service, Chemical Processing, Food And Beverage, Marine And Corrosive Environments, Metal Finishing And Plating, Pharmaceutical, Pulp And Paper Landfill Service, Swimming Pools And Water Parks, Water And Wastewater Treatment
Connection Size2"
Cover TypeHand Removable
Drain Plug Size2"
For Use WithWater
Gasket MaterialFPM
Housing MaterialPVC
Includes ScreenYes
Maximum Pressure150 psi
Maximum Pressure At 100°f125 psi
Maximum Temperature70°F
Mesh Number0.13"
Overall Height15 1/2"
Screen Area86.44 sq. in.
Screen MaterialPVC
Screen Perforation Size1/8"
SeriesDB Series
Strainer StyleDual
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 23.445
Ship height (cm)39.37
Ship length (cm)89.54
Ship width (cm)86.36
HS code8421290065
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialSizeConnection TypeSealTypePrice
HAYWARD DB1050ST132 Basket Strainer 1/2 Inch Socket/thread | AC8LZN 3CDU3 DB1050ST1321/2"PVC-Socket x ThreadedFPMDuplex€2,691.39
HAYWARD DB1075ST132 Basket Strainer 3/4 Inch Socket/thread | AC8LZQ 3CDU5 DB1075ST1323/4"PVC-Socket x ThreadedFPMDuplex€2,676.51
HAYWARD DB1100ST132 Basket Strainer 1 Inch Socket/threaded | AC8LZT 3CDU7 DB1100ST1321"PVC1"Socket x ThreadedFPMDuplex€2,604.30
HAYWARD DB2050ST132 Basket Strainer 1/2 Inch Cpvc | AC8LZX 3CDV2 DB2050ST1321/2"CPVC-Socket x ThreadedFPMDuplex€3,904.73
HAYWARD DB2075ST132 Basket Strainer 3/4 Inch Cpvc | AC8LZZ 3CDV4 DB2075ST1323/4"CPVC-Socket x ThreadedFPMDuplex€3,904.73
HAYWARD DB2100ST132 Basket Strainer 1 Inch Cpvc | AC8MAB 3CDV6 DB2100ST1321"CPVC1"Socket x ThreadedFPMDuplex€4,020.68
HAYWARD DB2125ST18 Basket Strainer 1 1/4 Inch Cpvc | AC8MAD 3CDV8 DB2125ST181 1/4"CPVC1.25"Socket x ThreadedFPMDuplex€6,055.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD DB1200ST18 Basket Strainer 2 Inch Socket/threaded
€4,057.09 /unit