Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BS14003/16 | CC4UAW

HAYWARD BS14003/16 Replacement Basket, 0.1875 Inch Size, 125 PSI

Item: CC4UAW Model: BS14003/16Cross Ref: 38W322
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€807.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Basket
ChannelOpen Line
Compatible Mfr. Model NumberSB1400T18
Compatible With Grainger Part Number3CDV3
Diameter6 1/4"
For Use WithHayward Simplex/Duple x Strainers
Maximum Pressure At 100°f125 psi
Micron Rating9525 µm
Pool TypeCommercial
Screen MaterialPVC
Screen Perforation Size3/16"
Seal MaterialFPM
StandardsANSI 61, NSF
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)60.96
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelTypeSizeSealPrice
HAYWARD BS22001/32 Replacement Basket 1-1/4 To 2 Inch Cpvc | AC7VFC 38W318 BS22001/321/32 Perf--€502.57
HAYWARD BS14001/16 Replacement Basket 2-1/2 To 4 Inch Pvc | AC7VFD 38W320 BS14001/161/16 Perf--€784.71
HAYWARD BS24001/16 Replacement Basket 2-1/2 To 4 Inch Cpvc | AC7VFE 38W323 BS24001/161/16 Perf--€1,220.35
HAYWARD BS11001/32 Replacement Basket Simp/dup 1 Inch Pvc | AC8MAH 3CDW5 BS11001/32Duplex, Simplex1"FPM€251.03
HAYWARD BS12001/8 Replacement Basket Simp/dup 2 Inch Pvc | AC8MAJ 3CDW7 BS12001/8Duplex, Simplex2"FPM€315.28
HAYWARD BS21001/32 Replacement Basket Simp/dup 1 Inch Cpvc | AC8MAK 3CDW9 BS21001/32Duplex, Simplex1"FPM€396.62
HAYWARD BS22001/8 Replacement Basket Simp/dup 2 Inch Cpvc | AC8MAL 3CDX2 BS22001/8Duplex, Simplex2"FPM€480.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BS14003/16 Replacement Basket, 0.1875 Inch Size, 125 PSI
€807.22 /unit