Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 19300241231 M25 Rectangular Connector Housing, Size 24 B, Surface Mount, Gray, Aluminum Die-Cast, IP65 | CR3TBP

HARTING 19300241231 M25 Rectangular Connector Housing, Size 24 B, Surface Mount, Gray, Aluminum Die-Cast, IP65

Item: CR3TBP Model: 19300241231Cross Ref: 793YC1
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Cable Entry Thread SizeM25
Entry LocationSide
Height55.8 mm
Housing ColorGray
Housing/hood MaterialAluminum Die Cast
Ip RatingIP65
Length165 mm
Levers And Bolts MaterialPolycarbonate, Stainless Steel
Lock TypeDual Lever
Max. Operating Temp.125°C
Mfr. SeriesHAN B Series
Min. Operating Temp.-40°C
Mounting TypeSurface
Number Of Entries1
Seal MaterialNbr
Size Designation24 B
Width57 mm
Locking TypeDual Lever
Product TypeHousing
StandardsCALIFORNIA PROPOSITION 65, CE CERTIFIED, CHINA ROHS, CSA-C22.2 NO. 18.3 QCRV7.E479780, DNV GL, ELV COMPLIANT, REACH SVHC, ROHS COMPLAINT, UL 514B QCRV.E479780

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)5.58
Ship length (cm)16.5
Ship width (cm)5.7
Country of OriginUS

Product Variants

ProductModelSize DesignationIp RatingLock TypeEntry LocationNumber Of EntriesCable Entry Thread SizeHeightMounting TypePrice
HARTING 19300100465 M20 Rectangular Connector Hood, Size 10 B, Top, Dual-Entry, M20 Cable Entry | CU7ZFY 1930010046510 BIP65, IP66, IP67Dual LeverTop2M2071.6 mm-€50.45
HARTING 19300101420 M20 Rectangular Connector Hood, Size 10 B, Top, Single-Entry, M20 Cable Entry, Aluminum | CU7ZFZ 1930010142010 BIP65, IP66, IP67Dual LeverTop1M2048.5 mm--
RFQ
HARTING 19300101440 M20 Rectangular Connector Hood, Size 10 B, Top, Single-Entry, M20 Cable Entry, Aluminum | CU7ZGA 1930010144010 BIP65, IP66, IP67Single LeverTop1M2048.5 mm--
RFQ
HARTING 19300061540 M20 Rectangular Connector Hood, Size 6 B, Side, Single-Entry, M20 Cable Entry, Aluminum | CU7ZGE 193000615406 BIP65, IP66, IP67Single LeverSide1M2051.2 mm-€20.70
HARTING 19300061440 M20 Rectangular Connector Hood, Size 6 B, Top, Single-Entry, M20 Cable Entry | CU7ZGF 193000614406 BIP65, IP66, IP67Single LeverTop1M2053.5 mm-€26.88
HARTING 19300101521 M25 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M25 Cable Entry, Aluminum | CU7ZGJ 1930010152110 BIP65, IP66, IP67Dual LeverSide1M2557 mm--
RFQ
HARTING 19300101541 M25 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M25 Cable Entry, Aluminum | CU7ZGK 1930010154110 BIP65, IP66, IP67Single LeverSide1M2557 mm-€29.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 19300241231 M25 Rectangular Connector Housing, Size 24 B, Surface Mount, Gray, Aluminum Die-Cast, IP65