Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09454521560 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight | CR3TBA

HARTING 09454521560 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight

Item: CR3TBA Model: 09454521560Cross Ref: 793YF2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
ApplicationData
Connector ColorSilver
Connector OrientationStraight
Data Rate10 Mbps, 100 Mbps, 1 Gbps, 10 Gbps
GenderFemale
Housing MaterialPolyamide
Ip RatingIP20
Max. Operating Temp.70°C
Mfr. SeriesHAR-PORT
Min. Operating Temp.-25°C
Minimum Mating Cycles750
Mounting TypePanel Mount
Performance CategoryCAT 6
ShieldedYes

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIp RatingMax. Operating Temp.Performance CategoryApplicationHousing MaterialMounting TypeConnector ColorNumber Of PolesPrice
HARTING 09452151100 Han 3A RJ45 Panel Feed-Through, RJ45, Cat5, Data, 8 Poles, Straight, Panel-Mount | CR3TQM 09452151100IP65, IP6770°CCAT 5DataZinc Die CastPanel MountGray8€39.08
HARTING 09452151560 Han 3A RJ45 Panel Feed-Through, RJ45, Cat6, Data, 8 Poles, Straight, Panel-Mount | CR3TQN 09452151560IP65, IP6770°CCAT 6DataZinc Die CastPanel MountGray8€47.72
HARTING 09455451560 Rj45 Service Interface Coupler, Female-To-Female, Cat6, Data, 8 Poles, Ip20 | CR3TAY 09455451560IP2085°CCAT 6DataZinc Die CastCoupler-8€17.48
HARTING 09454521561 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight | CR3TAZ 09454521561IP2070°CCAT 6DataPolyamidePanel MountBlack-€26.76
HARTING 09454521562 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight | CR3TBB 09454521562IP2070°CCAT 6DataPolyamidePanel MountWhite-€26.26
HARTING 09455020008 Industrial Connector Cover, Har-Port, Black Thermoplastic Cover, IP65/IP67 | CV2QYQ 09455020008IP65, IP67-------€22.19
HARTING 09455020005 Industrial Connector Cover, Har-Port, Transparent Thermoplastic Cover, IP65/IP67 | CV2QYR 09455020005IP65, IP67--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09454521560 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight
€31.24 /unit