Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HARRIS 425-50-540 Regulator Oxygen | AE4JGQ 5KZ50

HARRIS 425-50-540 Regulator Oxygen

Item: AE4JGQ Model: 425-50-540Cross Ref: 5KZ50
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€401.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
Body Dia.2 3/4"
Body MaterialBrass
Coefficient Of Volume0.17
Cylinder GasOxygen
Delivery Pressure Range0 psi to 50 psi
Gas ServiceOxygen
Gauges Delivery Pressure60 psig
Inlet Gauge4000 psi
Max. Inlet Pressure3000 psi
Number Of StagesSingle
Outlet Connection TypeMRH
Overall Length6 3/4"
Regulator CapacityHeavy Duty
Supply Pressure Gauge4000 psi
TypeSingle Stage Cylinder

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)20.07
Ship length (cm)19.3
Ship width (cm)17.78
HS code8481809015
Country of OriginUS

Product Variants

ProductModelMax. Inlet PressureGauges Delivery PressureSupply Pressure GaugeInlet GaugeOutlet Connection TypeCylinder GasNumber Of StagesBody MaterialPrice
HARRIS 425-125-540 Regulator Oxygen | AE4JGJ 5KZ43 425-125-5403000 psi200 psig4000 psi4000 psiMRHOxygenSingleBrass€327.77
HARRIS 425-125-346 Regulator Medical Air | AE4JGK 5KZ44 425-125-3463000 psi200 psig4000 psi4000 psiMRHMedical AirSingleBrass€314.42
HARRIS 425-200-346 Regulator Medical Air | AE4JGL 5KZ45 425-200-3463000 psi400 psig4000 psi4000 psiMRHMedical AirSingleBrass€310.99
HARRIS 425-125-580 Regulator 0-125 Psi | AE4JGM 5KZ46 425-125-5803000 psi200 psig4000 psi4000 psiMRHArgon, Nitrogen, HeliumSingleBrass€339.05
HARRIS 425-200-580 Regulator 0-200 Psi | AE4JGN 5KZ47 425-200-5803000 psi400 psig4000 psi4000 psiMRHArgon, Nitrogen, HeliumSingleBrass€314.78
HARRIS 425-125-320 Regulator 0-125 Psi | AE4JGP 5KZ48 425-125-3203000 psi200 psig4000 psi4000 psiMRHCarbon DioxideSingleBrass€312.52
HARRIS 425-200-540 Regulator Oxygen | AE4JGR 5KZ51 425-200-5403000 psi400 psig4000 psi4000 psiMRHOxygenSingleBrass€312.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS 425-50-540 Regulator Oxygen
€401.58 /unit