Flat Shipping

Flat Shipping at €24.99 + VAT

HARRIS 330-125-320 Regulator 0-125 Psi | AE4JGW 5KZ56

HARRIS 330-125-320 Regulator 0-125 Psi

Item: AE4JGW Model: 330-125-320Cross Ref: 5KZ56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€622.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
Body Dia.2 3/4"
Body MaterialBrass
Coefficient Of Volume0.37
Delivery Pressure Range0 psi to 125 psi
Diaphragm MaterialStainless Steel
Gas ServiceCarbon Dioxide
Gauges Delivery Pressure200 psig
Max. Inlet Pressure3000 psi
Number Of StagesSingle
Outlet Connection TypeRHB
Overall Length6.1"
Regulator CapacityHeavy Duty
TypeSingle Stage, Liquid Cylinder
ApplicationHigh Pressure Cylinder
Body Diameter2.75"
Body FinishChrome Plated
Cga NumberCGA 320
Control TypeKnob
For Gas TypeCarbon Dioxide
Gauge Diameter2"
Inlet ConnectionCGA 320
Inlet Connection GenderMale
Inlet Connection TypeNGO
Inlet Thread DirectionRight Hand
Maximum Gauge Outlet Pressure200 psig
Mounting TypeCylinder
Outlet Connection9/16"-18
Outlet Pressure (minimum)0 psig
Overall Depth4.8"
Overall Height6 3/4"
Overall Width6.1"
Seal MaterialPTFE
StandardsCGA E-4, UL LISTED

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)19.81
Ship length (cm)19.3
Ship width (cm)17.78
HS code8481100090
Country of OriginUS

Product Variants

ProductModelGauges Delivery PressureTypeNumber Of StagesMax. Inlet PressureBody MaterialDiaphragm MaterialBody Dia.Overall LengthPrice
HARRIS 330-125-580 Regulator 0-125 Psi | AE4JGV 5KZ55 330-125-580200 psigSingle StageSingle3000 psiBrassStainless Steel2 3/4"6.1"€603.48
HARRIS 330-500-580 Regulator 0-500 Psi | AE4JGX 5KZ61 330-500-580600 psigSingle Stage, Liquid CylinderSingle3000 psiBrassStainless Steel2 3/4"6.1"€651.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS 330-125-320 Regulator 0-125 Psi
€622.28 /unit