Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51017.037.0125 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZK 41UH48

FABORY U51017.037.0125 Tap Bolt, 3/8 In - 24 Thread Size, SS, 1 1/4 In Lg., 1/4 In Head Ht., Plain, 50 Pk

Item: CG8RZK Model: U51017.037.0125Cross Ref: 41UH48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height1/4"
Head TypeHex
Head Width9/16"
Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size3/8"-24
Thread StyleFully Threaded
Thread TypeFine
TypeHex Tap Bolt
DriveHex
Fastener Length1 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A2
Minimum Thread Length1 1/4"
Overall Length1 1/4"
Rockwell HardnessHRB95

Shipping Info:

Ship weight (kg) 1.0912
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U51017.037.0150 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZL 41UH49 U51017.037.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-24Stainless Steel25€75.01
FABORY U51017.037.0175 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZM 41UH50 U51017.037.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-24Stainless Steel25€87.34
FABORY U51017.037.0200 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZN 41UH51 U51017.037.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-24Stainless Steel25€100.94
FABORY U51017.037.0225 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZP 41UH52 U51017.037.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-24Stainless Steel25€111.63
FABORY U51017.037.0250 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZQ 41UH53 U51017.037.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-24Stainless Steel25€137.29
FABORY U51017.037.0300 Tap Bolt, 3/8-24 Thread Size, 18-8 Grade | CG8RZR 41UH54 U51017.037.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell B953/8"-24Stainless Steel10€63.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51017.037.0125 Tap Bolt, 3/8 In - 24 Thread Size, SS, 1 1/4 In Lg., 1/4 In Head Ht., Plain, 50 Pk
€61.54 /unit