HARRINGTON TCS500C-10 Air Chain Hoist 1000 Lb. Capacity 10 Feet Lift | AE3LWJ 5DZH5

HARRINGTON TCS500C-10 Air Chain Hoist 1000 Lb. Capacity 10 Feet Lift

Item: AE3LWJ Model: TCS500C-10Cross Ref: 5DZH5
In Stock

Get it by Tuesday, Jun 17

€5,264.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chain Hoist
Air Consumption60 SCFM
Air Pressure90 psi
BrakeSelf Adjusting
Brake TypeSelf Adjusting Brake
ColorYellow
ControlsPull Cord
FinishAcrylic Resin Paint
Housing Length14 3/8"
Housing Width8.688"
Lift10 ft.
Lift Speed60 FPM
Load Capacity1000 lbs.
Min. Between Hooks16.312"
Noise Level83 dBA
Overall Length14 3/8"
Overall Width8.688"
Reeving1
SuspensionHook
Air Inlet GenderFemale
Air Inlet Size1/2"
Air Inlet TypeNPT
Body Depth14 13/32"
Body FinishPainted
Body Length14 13/32"
Body MaterialCast Aluminum
Body Width8 11/16"
Chain FinishNickel Plated
Chain GradeGrade 80
Chain Length11 ft.
Headroom16.3"
Included ComponentsChain Container, External Speed Adjustment Screws
Includes BrakeBrake Included
Includes ClutchClutch Not Included
Lift Length10 ft.
Lifting Capacity1000 lbs.
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1"
Lifting Hook TypeSwivel Hook With Safety Latch
Manufacturer's Warranty Length1 yr.
Maximum Air Consumption60 SCFM
Maximum Air Pressure90 psi
Minimum Air Consumption60 SCFM
Minimum Air Pressure60 psi
Minimum Retracted Length16.312"
Mount TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Overload Protection IncludedYes
ProgrammableNon Programmable
Resistance PropertiesAbrasion Resistant, Corrosion Resistant, Wear Resistant
Sound Level83 dbA
StandardsANSI/ASME B30.17
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 23.6925
Ship height (cm)25.4
Ship length (cm)46.99
Ship width (cm)36.83
HS code8425110000
Country of OriginJP

Product Variants

ProductModelControlsLift SpeedAir ConsumptionHeadroomLifting Hook Opening WidthBody WidthBody LengthMin. Between HooksPrice
HARRINGTON TCS250C-10 Air Chain Hoist 500 Lb. Capacity 10 Feet Lift | AE3LWC 5DZG9 TCS250C-10Pull Cord121 FPM64 SCFM16.3"1"8 11/16"14 13/32"16 5/16"€4,936.66
HARRINGTON TCS250C-15 Air Chain Hoist 500 Lb. Capacity 15 Feet Lift | AE3LWD 5DZH0 TCS250C-15Pull Cord121 FPM64 SCFM16.3"1"8 11/16"14 3/8"16 5/16"€4,936.66
HARRINGTON TCS250C-20 Air Chain Hoist 500 Lb. Capacity 20 Feet Lift | AE3LWE 5DZH1 TCS250C-20Pull Cord121 FPM64 SCFM16.3"1"8 11/16"14 3/8"16 5/16"€4,936.66
HARRINGTON TCS250P-10 Air Chain Hoist 500 Lb. Capacity 10 Feet Lift | AE3LWF 5DZH2 TCS250P-10Pendant60 FPM60 SCFM16.3"1"6 19/32"14 13/32"16 5/16"€5,739.20
HARRINGTON TCS250P-15 Air Chain Hoist 500 Lb. Capacity 15 Feet Lift | AE3LWG 5DZH3 TCS250P-15Pendant60 FPM60 SCFM16.3"1"8 11/16"14 3/8"16 5/16"€5,743.94
HARRINGTON TCS250P-20 Air Chain Hoist 500 Lb. Capacity 20 Feet Lift | AE3LWH 5DZH4 TCS250P-20Pendant60 FPM60 SCFM16.3"1"8 11/16"14 3/8"16 5/16"€5,739.20
HARRINGTON TCS500C-15 Air Chain Hoist 1000 Lb. Capacity 15 Feet Lift | AE3LWK 5DZH6 TCS500C-15Pull Cord60 FPM60 SCFM16.3"1"8 11/16"14 3/8"16 5/16"€5,064.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON TCS500C-10 Air Chain Hoist 1000 Lb. Capacity 10 Feet Lift
€5,264.35 /unit