HARRINGTON TCL3000P-15 Air Chain Hoist, 6000 lb Load Capacity, 10 fpm, 15 ft Hoist Lift, 85 scfm, Pendant | CR3QHL

HARRINGTON TCL3000P-15 Air Chain Hoist, 6000 lb Load Capacity, 10 fpm, 15 ft Hoist Lift, 85 scfm, Pendant

Item: CR3QHL Model: TCL3000P-15Cross Ref: 49CZ11
In Stock

Get it by Thursday, Jun 12

€19,139.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chain Hoist
Air Consumption141 CFM
Air Inlet GenderFemale
Air Inlet Size1"
Body Depth22 11/16"
Body FinishPowder Coated
Body Length22"
Body MaterialAluminum
Body Width11 5/16"
BrakeHeavy Duty Disc
Brake TypeDisc
Chain FinishNickel Plated
Chain GradeGrade 80
Chain Length16 ft.
ColorYellow
ControlsPendant
FinishPowder Coated
For Max. Beam Flange HeightNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
Headroom21.1"
Housing Length22"
Housing Width11 5/16"
Included ComponentsChain Container
IncludesChain Container
Includes BrakeYes
Includes ClutchClutch Not Included
Lift Length15 ft.
Lift Speed10 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 5/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Max. Air Consumption141 CFM
Max. Air Pressure90 psi
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Air Consumption85 SCFM
Min. Air Pressure60 psi
Min. Between Hooks22 5/8"
Min. Radius CurveNot Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length21 3/32"
Mounting TypeHook Mounted
Noise Level79 dBA
Number Of Load Chains1
Number Of Reeves1
Overload Protection IncludedYes
ProgrammableNon Programmable
Sub-brandAir Hoist
Air Inlet TypeNPT
Maximum Air Consumption141 CFM
Mount TypeHook Mounted - No Trolley
Sound Level79 dbA
StandardsASME B30.16, ASME HST-5, EU ATEX

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelControlsLift SpeedLift LengthHeadroomLifting Hook Opening WidthAir Inlet SizeAir ConsumptionNoise LevelPrice
HARRINGTON TCRM500P-10 Air Chain Hoist, 1000 lb Load Capacity, 37 fpm, 10 ft Hoist Lift, 48 scfm, Pendant | CR3QGD TCRM500P-10Pendant37 FPM10 ft.19.3"1.188"3/4"57 CFM80 dBA€10,852.73
HARRINGTON TCL500P-10 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 10 ft Hoist Lift, 81 scfm, Pendant, TCL | CR3QGE TCL500P-10Pendant41 FPM10 ft.16.3"1"1/2"64 CFM83 dBA€9,092.38
HARRINGTON TCL500C-10 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 10 ft Hoist Lift, 81 scfm, Pull Cord | CR3QGF TCL500C-10Pull Cord41 FPM10 ft.16.3"1"1/2"64 CFM83 dBA€7,225.36
HARRINGTON TCL500P-15 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 15 ft Hoist Lift, 81 scfm, Pendant | CR3QGG TCL500P-15Pendant41 FPM15 ft.16.3"1"1/2"64 CFM83 dBA€9,739.07
HARRINGTON TCL500C-15 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 15 ft Hoist Lift, 81 scfm, Pull Cord | CR3QGH TCL500C-15Pull Cord41 FPM15 ft.16.3"1"1/2"64 CFM83 dBA€7,225.36
HARRINGTON TCL500P-20 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 20 ft Hoist Lift, 81 scfm, Pendant, TCL | CR3QGJ TCL500P-20Pendant41 FPM20 ft.16.3"1"1/2"64 CFM83 dBA€9,739.07
HARRINGTON TCL500C-20 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 20 ft Hoist Lift, 81 scfm, Pull Cord | CR3QGK TCL500C-20Pull Cord41 FPM20 ft.16.3"1"1/2"64 CFM83 dBA€7,225.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON TCL3000P-15 Air Chain Hoist, 6000 lb Load Capacity, 10 fpm, 15 ft Hoist Lift, 85 scfm, Pendant
€19,139.39 /unit