HARRINGTON TCL250P-10 Air Chain Hoist, 500 lb Load Capacity, 61 fpm, 10 ft Hoist Lift, 78 scfm, Pendant, TCL | CR3QGZ

HARRINGTON TCL250P-10 Air Chain Hoist, 500 lb Load Capacity, 61 fpm, 10 ft Hoist Lift, 78 scfm, Pendant, TCL

Item: CR3QGZ Model: TCL250P-10Cross Ref: 49CY92
In Stock

Get it by Tuesday, Jun 17

€8,935.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chain Hoist
Air Consumption64 CFM
Air Inlet GenderFemale
Air Inlet Size1/2"
Body Depth14 13/32"
Body FinishPowder Coated
Body Length16"
Body MaterialAluminum
Body Width6 19/32"
BrakeHeavy Duty Disc
Brake TypeDisc
Chain FinishNickel Plated
Chain GradeGrade 80
Chain Length11 ft.
ColorYellow
ControlsPendant
FinishPowder Coated
For Max. Beam Flange HeightNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
Headroom16.3"
Housing Length16"
Housing Width7 45/64"
Included ComponentsChain Container
IncludesChain Container
Includes BrakeYes
Includes ClutchClutch Not Included
Lift Length10 ft.
Lift Speed61 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1"
Lifting Hook TypeSwivel Hook With Safety Latch
Max. Air Consumption64 CFM
Max. Air Pressure90 psi
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Air Consumption57 CFM
Min. Air Pressure60 psi
Min. Between Hooks14 13/16"
Min. Radius CurveNot Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length16 5/16"
Mounting TypeHook Mounted
Noise Level83 dBA
Number Of Load Chains1
Number Of Reeves1
ProgrammableNon Programmable
Resistance PropertiesAbrasion Resistant, Corrosion Resistant, Wear Resistant
Sub-brandAir Hoist
Air Inlet TypeNPT
Lifting Capacity500 lbs.
Manufacturer's Warranty Length1 yr.
Maximum Air Consumption64 CFM
Maximum Air Pressure90 psi
Minimum Air Consumption57 CFM
Minimum Air Pressure60 psi
Mount TypeHook Mounted - No Trolley
Sound Level83 dbA
StandardsASME B30.16, ASME HST-5, EU ATEX
Tonnage - Lifting Capacity0.25 ton.

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelControlsLift SpeedLift LengthHeadroomLifting Hook Opening WidthAir Inlet SizeAir ConsumptionNoise LevelPrice
HARRINGTON TCRM500P-10 Air Chain Hoist, 1000 lb Load Capacity, 37 fpm, 10 ft Hoist Lift, 48 scfm, Pendant | CR3QGD TCRM500P-10Pendant37 FPM10 ft.19.3"1.188"3/4"57 CFM80 dBA€10,852.73
HARRINGTON TCL500P-10 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 10 ft Hoist Lift, 81 scfm, Pendant, TCL | CR3QGE TCL500P-10Pendant41 FPM10 ft.16.3"1"1/2"64 CFM83 dBA€9,092.38
HARRINGTON TCL500C-10 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 10 ft Hoist Lift, 81 scfm, Pull Cord | CR3QGF TCL500C-10Pull Cord41 FPM10 ft.16.3"1"1/2"64 CFM83 dBA€7,225.36
HARRINGTON TCL500P-15 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 15 ft Hoist Lift, 81 scfm, Pendant | CR3QGG TCL500P-15Pendant41 FPM15 ft.16.3"1"1/2"64 CFM83 dBA€9,739.07
HARRINGTON TCL500C-15 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 15 ft Hoist Lift, 81 scfm, Pull Cord | CR3QGH TCL500C-15Pull Cord41 FPM15 ft.16.3"1"1/2"64 CFM83 dBA€7,225.36
HARRINGTON TCL500P-20 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 20 ft Hoist Lift, 81 scfm, Pendant, TCL | CR3QGJ TCL500P-20Pendant41 FPM20 ft.16.3"1"1/2"64 CFM83 dBA€9,739.07
HARRINGTON TCL500C-20 Air Chain Hoist, 1000 lb Load Capacity, 41 fpm, 20 ft Hoist Lift, 81 scfm, Pull Cord | CR3QGK TCL500C-20Pull Cord41 FPM20 ft.16.3"1"1/2"64 CFM83 dBA€7,225.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON TCL250P-10 Air Chain Hoist, 500 lb Load Capacity, 61 fpm, 10 ft Hoist Lift, 78 scfm, Pendant, TCL
€8,935.59 /unit