HARRINGTON SNERP003S-10 Electric Chain Hoist 500 Lb. 10 Feet | AB8HRR 25K764

HARRINGTON SNERP003S-10 Electric Chain Hoist 500 Lb. 10 Feet

Item: AB8HRR Model: SNERP003S-10Cross Ref: 25K764
In Stock

Get it by Tuesday, Jun 17

€4,555.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw7.7A
Amps @ Low Volts7.7A
Beam Height4 5/8"
Body Depth6 5/8"
Body FinishEnamel
Body Length22 1/4"
Body MaterialAluminum
Body Width13"
Brake TypePull Rotor
Capacity500 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction Clutch
Clutch TypeFriction Clutch
ColorYellow
ConfigurationPush Trolley
ControlPush Button Pendant
Control Cord6 ft.
FeaturesExtreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting MainteNaNce-Free Brake
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Flange Width2.25" to 5"
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width5"
For Minimum Beam Flange Width2 1/4"
For Minimum Beam Height3 3/16"
For Outdoor UseYes
Headroom Size14 19/32"
Housing Depth6 5/8"
Housing Length22 1/4"
Housing Width13"
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift10 ft.
Lift Speed14 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width29/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity500 lbs.
LubricationOil Bath
MaterialDie Cast Aluminum
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks14 5/8"
Min. Radius Curve43 5/16"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length15 13/32"
Motor Hp17/50 hp , 3/8 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Overload Protection IncludedYes
Phase1
Reeving1
Resistance PropertiesCorrosion Resistant
Starts And Stops Per Hour360
Thermal ProtectionAvailable Separately
Trolley Wheel Dia.3 1/5"
Trolley Wheel MaterialSteel
Voltage115/230V

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)63.5
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedNumber Of ReevesTrolley Wheel MaterialHeadroom SizeBrake TypeThermal ProtectionClutchPrice
HARRINGTON SNERP005L-10 Electric Chain Hoist 1000 Lb. 10 Feet | AB8HRV 25K767 SNERP005L-103/8 hp7 FPM1Steel14 19/32"Pull RotorOptionFriction Clutch€4,761.00
HARRINGTON SNERP005S-10 Electric Chain Hoist 1000 Lb. 10 Feet | AB8HRY 25K770 SNERP005S-105/8 hp15 FPM1Steel15 5/16"Pull RotorOptionFriction Clutch€5,302.80
HARRINGTON SNERP010L-10 Electric Chain Hoist 2000 Lb. 10 Feet | AB8HTB 25K773 SNERP010L-105/8 hp7 FPM1Steel16 1/2"Pull RotorOptionFriction Clutch€5,421.60
HARRINGTON SNERP010S-10 Electric Chain Hoist 2000 Lb. 10 Feet | AB8HTE 25K776 SNERP010S-101 1/4 hp14 FPM1Steel17.688"Pull RotorOptionFriction Clutch€7,410.60
HARRINGTON SNERP020L-10 Electric Chain Hoist 4000 Lb. 10 Feet | AB8HTH 25K779 SNERP020L-101 1/4 hp7 FPM1Steel22 3/16"Pull RotorOptionFriction Clutch€7,039.80
HARRINGTON SNERP030C-10 Electric Chain Hoist 6000 Lb. 10 Feet | AB8HTL 25K782 SNERP030C-101 1/4 hp3.5 FPM2Steel28 7/8"Pull RotorOptionFriction Clutch€9,106.20
HARRINGTON SNER003S-10 Electric Chain Hoist 500 Lb. 10 Feet | AE9CAW 6HJR6 SNER003S-103/8 hp14 FPM1Not Applicable13 13/16"Pull Rotor MotorNoFriction€4,276.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON SNERP003S-10 Electric Chain Hoist 500 Lb. 10 Feet
€4,555.80 /unit