Item | Electric Chain Hoist |
Amperage Draw | 7.7A |
Amps @ Low Volts | 7.7A |
Body Depth | 11 5/8" |
Body Finish | Enamel |
Body Length | 22 3/16" |
Body Material | Aluminum |
Body Width | 15 19/32" |
Brake Type | Pull Rotor Motor |
Capacity | 1000 lbs. |
Chain Finish | Nickel Plated |
Chain Material | Alloy Steel |
Classification | H4 |
Clutch | Friction |
Clutch Type | Friction Clutch |
Color | Yellow |
Configuration | Motorized Trolley |
Control | Push Button Pendant |
Control Cord | 11 ft. |
Features | Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting MainteNaNce-Free Brake |
Finish | Electrostatic Enamel |
Fits Brand | Harrington Hoists Inc |
For Max. Beam Height | Not Applicable |
For Maximum Beam Flange Width | 5" |
For Minimum Beam Flange Width | 2 9/32" |
For Minimum Beam Height | 5 3/32" |
For Outdoor Use | Yes |
Headroom Size | 14 19/32" |
Housing Depth | 11 5/8" |
Housing Length | 22 3/16" |
Includes | Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes |
Includes Brake | Brake Included |
Includes Clutch | Clutch Included |
Lift | 15 ft. |
Lift Speed | 7 FPM |
Lifting Hook Material | Carbon Steel |
Lifting Hook Opening Width | 29/32" |
Lifting Hook Type | Swivel Hook With Safety Latch |
Load Capacity | 1000 lbs. |
Lubrication | Oil Bath |
Material | Die Cast Aluminum |
Maximum Lift Speed | Not Applicable |
Maximum Pulling Capacity | Not Applicable |
Min. Between Hooks | 14 5/8" |
Min. Radius Curve | 31 1/2" |
Minimum Lift Speed | Not Applicable |
Minimum Retracted Length | 14 19/32" |
Motor Hp | 17/50 hp , 3/8 hp |
Number Of Load Chains | 1 |
Number Of Reeves | 1 |
Number Of Speeds | 1 |
Overload Protection Included | Yes |
Phase | 1 |
Reeving | 1 |
Resistance Properties | Corrosion Resistant |
Starts And Stops Per Hour | 360 |
Thermal Protection | No |
Trolley Speed | 40 FPM |
Trolley Wheel Dia. | 3 3/4" |
Trolley Wheel Material | Steel |
Voltage | 115/230V |
Chain Grade | Grade 80 |
Controller Cord Length | 11 ft. |
Controls | Push Button Pendant |
Duty Classification | H4 - Heavy Duty |
Fixed Lift Speed | 7 FPM |
For Beam Flange Width | 2 9/32" to 5" |
Headroom | 14 19/32" |
Hoist Ip Rating | IP55 |
Included Components | Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook |
Lift Length | 15 ft. |
Lifting Capacity | 1000 lbs. |
Manufacturer's Warranty Length | 1 yr. |
Max Current Draw | 7.7A |
Minimum Radius Curve | 31 1/2" |
Motor Horsepower | 3/8 hp |
Mount Type | Motorized Trolley |
Operating Voltage | 115/230V AC |
Pendant Ip Rating | IP65 |
Speed Programmability | Non-Programmable |
Standards | ASME B30.16, ASME HST-1, NFPA 70 |
Tonnage - Lifting Capacity | 0.5 ton. |
Trolley Ip Rating | IP55 |
Trolley Wheel Diameter | 3 3/4" |