HARRINGTON NERP020SD-10 / 460v Electric Chain Hoist 4000 Lb. 10 Feet | AB8HNG 25K685

HARRINGTON NERP020SD-10 / 460v Electric Chain Hoist 4000 Lb. 10 Feet

Item: AB8HNG Model: NERP020SD-10 / 460vCross Ref: 25K685
In Stock

Get it by Tuesday, Jun 17

€9,657.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw8.3A
Amps @ Low Volts8.3A
Beam Height5"
Body Depth9 1/2"
Body FinishEnamel
Body Length27 5/8"
Body MaterialAluminum
Body Width16 13/16"
Brake TypeElectromagnetic
Capacity4000 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction Clutch
Clutch TypeFriction Clutch
ColorYellow
ConfigurationPush Trolley
ControlPush Button Pendant
Control Cord6 ft.
FeaturesCount Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Fixed Lift SpeedNot Applicable
Flange Width3.25" to 6"
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width6 1/32"
For Minimum Beam Flange Width3 7/32"
For Minimum Beam Height5"
For Outdoor UseYes
Headroom Size25 19/32"
Housing Depth9 1/2"
Housing Length27 5/8"
Housing Width16.812"
Includes10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift10 ft.
Lift Speed28/4.5 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 19/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity4000 lbs.
LubricationOil Bath
MaterialDie Cast Aluminum
Maximum Pulling CapacityNot Applicable
Min. Between Hooks25 5/8"
Min. Radius Curve59 1/8" , 59 3/32"
Minimum Retracted Length25 19/32"
Motor Hp4 3/4 hp , 4 7/10 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds2
Overload Protection IncludedYes
Phase3
Reeving1
Resistance PropertiesCorrosion Resistant, Fatigue Resistant, Wear Resistant
Thermal ProtectionYes
Trolley Wheel Dia.5"
Trolley Wheel MaterialSteel
Chain GradeGrade 80
Controller Cord Length6 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
For Beam Flange Width3 7/32" to 6 1/32"
Headroom25 19/32"
Hoist Ip RatingIP55
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lift Length10 ft.
Lifting Capacity4000 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw17.3A
Maximum Lift Speed28 FPM
Minimum Lift Speed4.5 FPM
Minimum Radius Curve59 3/32"
Motor Horsepower4 3/4 hp
Mount TypePush Trolley
Operating Voltage460V AC
Pendant Ip RatingIP65
Speed ProgrammabilityProgrammable By VFD
StandardsANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL LISTED
Starts Per Hour120, 240
Tonnage - Lifting Capacity2 ton.
Trolley Wheel Diameter5"

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)66.04
Ship length (cm)86.36
Ship width (cm)53.34
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedNumber Of ReevesHeadroom SizeMin. Between HooksReevingHousing DepthCapacityPrice
HARRINGTON NERP001H-10 Electric Chain Hoist 250 Lb. 10 Feet | AB8HJF 25K591 NERP001H-103/4 hp55 FPM115 19/32"15 5/8"16 5/8"250 lbs.€4,097.59
HARRINGTON NERP001HD-10 / 460v Electric Chain Hoist 250 Lb. 10 Feet | AB8HJJ 25K594 NERP001HD-10 / 460v3/4 hp55/9 FPM115 19/32"15 5/8"16 5/8"250 lbs.€4,685.20
HARRINGTON NERP001HD-10 / 230v Electric Chain Hoist 250 Lb. 10 Feet | AB8HJM 25K597 NERP001HD-10 / 230v3/4 hp55/9 FPM115 5/8"15 5/8"16 5/8"250 lbs.€4,685.20
HARRINGTON NERP003H-10 Electric Chain Hoist 500 Lb. 10 Feet | AB8HJQ 25K601 NERP003H-101 1/4 hp53 FPM116 5/16"16 5/16"17 1/2"500 lbs.€4,793.26
HARRINGTON NERP003HD-10 / 460v Electric Chain Hoist 500 Lb. 10 Feet | AB8HJU 25K604 NERP003HD-10 / 460v1 1/4 hp53/9 FPM116.312"16.312"17 1/2"500 lbs.€5,114.27
HARRINGTON NERP003HD-10 / 230v Electric Chain Hoist 500 Lb. 10 Feet | AB8HJX 25K607 NERP003HD-10 / 230v1 1/4 hp53/9 FPM116 5/16"16 5/16"17 1/2"500 lbs.€5,267.67
HARRINGTON NERP003S-10 Electric Chain Hoist 500 Lb. 10 Feet | AB8HKA 25K610 NERP003S-103/4 hp36 FPM115 19/32"15 5/8"16 5/8"500 lbs.€3,570.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERP020SD-10 / 460v Electric Chain Hoist 4000 Lb. 10 Feet
€9,657.59 /unit