HARRINGTON NERM050L-L-15 Electric Chain Hoist With Trolley 10000 Lb | AE9CAJ 6HJP5

HARRINGTON NERM050L-L-15 Electric Chain Hoist With Trolley 10000 Lb

Item: AE9CAJ Model: NERM050L-L-15Cross Ref: 6HJP5
In Stock

Get it by Tuesday, Jun 17

€21,369.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw21.5A
Amps @ Low Volts21.5A
Body Depth30"
Body FinishEnamel
Body Length28 15/16"
Body MaterialAluminum
Body Width19 13/16"
Brake TypeDC Current
Capacity10000 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorYellow
ConfigurationMotorized Trolley
ControlPush Button Pendant
Control Cord11 ft.
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width7 3/32"
For Minimum Beam Flange Width3 15/16"
For Minimum Beam Height5 11/16"
For Outdoor UseYes
Headroom Size33"
Housing Depth30"
Housing Length28 15/16"
Housing Width19.812"
IncludesChain Container, Guardian Smart Brake, Motorized Trolley
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift15 ft.
Lift Speed11 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 29/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity10000 lbs.
LubricationOil Bath
MaterialAluminum
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks33 3/32"
Min. Radius Curve70 29/32" , 70.938"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length33 3/32"
Motor Hp4 3/4 hp , 4 7/10 hp
Number Of Load Chains1
Number Of Reeves2
Number Of Speeds1
Overload Protection IncludedYes
Phase3
Reeving2
Resistance PropertiesCorrosion Resistant
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Speed11 FPM
Trolley Wheel Dia.3 13/32" , 5.7"
Trolley Wheel MaterialSteel
Voltage230/460V
Wheel Tread Dia.3.406"
Chain GradeGrade 80
Controller Cord Length11 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
FeaturesDual Speed Trolley Vfd, Rubber Bumpers, Side Guide Rollers
Fixed Lift Speed11 FPM
For Beam Flange Width3 15/16" to 7 3/32"
Headroom33"
Hoist Ip RatingIP55
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Lift Length15 ft.
Lifting Capacity10000 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw21.5A
Minimum Radius Curve70 29/32"
Motor Horsepower4 3/4 hp
Mount TypeMotorized Trolley
Operating Voltage208-230/460V AC
Pendant Ip RatingIP65
Speed ProgrammabilityNon-Programmable
StandardsASME B30.16, UL 1340
Tonnage - Lifting Capacity5 ton.
Trolley Ip RatingIP55
Trolley Wheel Diameter5 7/10"

Shipping Info:

Ship weight (kg) 207.9
Ship height (cm)86.36
Ship length (cm)99.06
Ship width (cm)55.88
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMaterialMotor HpPhaseLift SpeedNumber Of ReevesTrolley SpeedFor Maximum Beam Flange WidthHeadroom SizePrice
HARRINGTON NERM005L-L-15 Electric Chain Hoist With Trolley 1000 Lb. | AE9BZL 6HJL4 NERM005L-L-15Aluminum3/4 hp315 FPM115 FPM5"15 19/32"€9,406.80
HARRINGTON NERM005S-L-15 Electric Chain Hoist With Trolley 1000 Lb. | AE9BZP 6HJL7 NERM005S-L-15Aluminum1 1/4 hp329 FPM129 FPM5"15 19/32"€10,359.00
HARRINGTON NERM010L-L-15 Electric Chain Hoist With Trolley 2000 Lb. | AE9BZT 6HJN0 NERM010L-L-15Aluminum1 1/4 hp314 FPM114 FPM5"17"€9,975.60
HARRINGTON NERM010S-L-15 Electric Chain Hoist With Trolley 2000 Lb. | AE9BZW 6HJN3 NERM010S-L-15Aluminum2 2/5 hp328 FPM128 FPM5"17"€11,860.20
HARRINGTON NERM020L-L-15 Electric Chain Hoist With Trolley 4000 Lb. | AE9BZZ 6HJN6 NERM020L-L-15Aluminum2 2/5 hp314 FPM114 FPM6 3/16"22 13/32"€12,558.60
HARRINGTON NERM020S-L-15 Electric Chain Hoist With Trolley 4000 Lb. | AE9CAC 6HJN9 NERM020S-L-15Aluminum4 7/10 hp328 FPM128 FPM6 3/16"23"€15,397.20
HARRINGTON NERM030C-L-15 Electric Chain Hoist With Trolley 6000 Lb. | AE9CAF 6HJP2 NERM030C-L-15Aluminum4 7/10 hp317 FPM217 FPM6 3/16"32 29/32"€15,696.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERM050L-L-15 Electric Chain Hoist With Trolley 10000 Lb
€21,369.60 /unit