HARRINGTON NERM010L-L-FG-10 Electric Chain Hoist with Trolley 10 feet 14 fpm | AG3PTA 33RW07

HARRINGTON NERM010L-L-FG-10 Electric Chain Hoist with Trolley 10 feet 14 fpm

Item: AG3PTA Model: NERM010L-L-FG-10Cross Ref: 33RW07
In Stock

Get it by Tuesday, Jun 17

€12,903.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw4.8A
Amps @ Low Volts4.8A
Beam Height3 3/4"
Body Depth17 1/8"
Body FinishEpoxy Painted
Body Length24 1/8"
Body MaterialAluminum
Body Width9 11/16"
Brake TypeDC Current
Capacity2000 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorWhite
ConfigurationMotorized Trolley
ControlPush Button Pendant
Control Cord6 ft.
FinishEpoxy Paint
Fits BrandHarrington Hoists Inc
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width5"
For Minimum Beam Flange Width2 9/32"
For Minimum Beam Height5 3/32"
For Outdoor UseYes
Headroom Size17 3/32"
Housing Depth17 1/8"
Housing Length24 1/8"
Housing Width9.688"
IncludesChain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift10 ft.
Lift Speed14 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width17 1/8"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity2000 lbs.
LubricationFood Grade Oil
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks17 1/8"
Min. Radius Curve31 1/2"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length17 3/32"
Motor Hp1 1/4 hp , 1 1/5 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Overload Protection IncludedYes
Phase3
Reeving1
Resistance PropertiesChip Resistant, Corrosion Resistant, Rust Resistant
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Speed40 FPM
Trolley Wheel Dia.3 3/4"
Trolley Wheel MaterialStainless Steel
Voltage230/460V
Wheel MaterialStainless Steel
Wheel Tread Dia.3 3/4"
Chain GradeGrade 80
Controller Cord Length6 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
FeaturesFDA Approved Food Safe Oil, Grease and Lubricants
Fixed Lift Speed14 FPM
For Beam Flange Width2 9/32" to 5"
Headroom17 3/32"
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Lift Length10 ft.
Lifting Capacity2000 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw4.8A
Minimum Radius Curve31 1/2"
Motor Horsepower1 1/4 hp
Mount TypeMotorized Trolley
Operating Voltage208-230/460V AC
Pendant Ip RatingIP65
Speed ProgrammabilityNon-Programmable
StandardsANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Tonnage - Lifting Capacity1 ton.
Trolley Ip RatingIP55
Trolley Wheel Diameter3 3/4"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)101.6
Ship length (cm)83.82
Ship width (cm)63.5
HS code8425110000

Product Variants

ProductModelMotor HpLift SpeedChain FinishTrolley Wheel MaterialNumber Of SpeedsLoad CapacityMin. Between HooksHousing DepthPrice
HARRINGTON NERM003L-L-FG-10 Electric Chain Hoist Motorized 10 feet 15fpm | AG3PPJ 33RW01 NERM003L-L-FG-103/4 hp15 FPMNickel PlatedStainless Steel1500 lbs.14 13/16"14 13/16"€14,047.90
HARRINGTON NERG003L-FG-10 Electric Chain Hoist with Trolley 10 feet 15 fpm | AG3PQY 33RV76 NERG003L-FG-103/4 hp15 FPMEpoxy PaintedStainless Steel1500 lbs.16 5/16"16 5/16"€9,869.01
HARRINGTON NERG010L-FG-10 Electric Chain Hoist with Trolley 10 feet 14 fpm | AG3PRD 33RV82 NERG010L-FG-101 1/4 hp14 FPMEpoxy PaintedStainless Steel12000 lbs.18 1/2"18 1/2"€11,045.80
HARRINGTON NERG020L-FG-10 Electric Chain Hoist with Trolley 4000lb 10 feet | AG3PRG 33RV85 NERG020L-FG-102 2/5 hp14 FPMEpoxy PaintedStainless Steel14000 lbs.25"25"€13,610.84
HARRINGTON NERG003LD-FG-10 Electric Chain Hoist with Trolley 500lb. 10 feet | AG3PRK 33RV88 NERG003LD-FG-103/4 hp15/2.5 FPMEpoxy PaintedStainless Steel2500 lbs.16 5/16"16 5/16"€11,263.83
HARRINGTON NERG005LD-FG-10 Electric Chain Hoist with Trolley 10 feet 0.75HP | AG3PRN 33RV91 NERG005LD-FG-103/4 hp15/2.5 FPMEpoxy PaintedStainless Steel21000 lbs.16 5/16"16 5/16"€11,251.17
HARRINGTON NERG010LD-FG-10 Electric Chain Hoist with Trolley 2000lb 10 feet | AG3PRR 33RV94 NERG010LD-FG-101 1/4 hp14/2.5 FPMEpoxy PaintedStainless Steel22000 lbs.18 1/2"18 1/2"€12,504.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERM010L-L-FG-10 Electric Chain Hoist with Trolley 10 feet 14 fpm
€12,903.51 /unit