HARRINGTON NERG010L-FG-20 Electric Chain Hoist with Trolley 20 feet 14 fpm | AG3PRF 33RV84

HARRINGTON NERG010L-FG-20 Electric Chain Hoist with Trolley 20 feet 14 fpm

Item: AG3PRF Model: NERG010L-FG-20Cross Ref: 33RV84
In Stock

Get it by Friday, Jun 13

€11,871.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw4.8A
Amps @ Low Volts4.8A
Beam Height3 3/4"
Body Depth18 1/2"
Body FinishEpoxy Painted
Body Length24 1/8"
Body Width9 11/16"
Brake TypeDC Current
Capacity2000 lbs.
Chain FinishEpoxy Painted
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorWhite
ConfigurationGeared Trolley
ControlPush Button Pendant
Control Cord16 ft.
FinishEpoxy Paint
Fits BrandHarrington Hoists Inc
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width5"
For Minimum Beam Flange Width2 9/32"
For Minimum Beam Height4 3/16"
Headroom Size18 1/2"
Housing Depth18 1/2"
Housing Length24 1/8"
Housing Width9.688"
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift20 ft.
Lift Speed14 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width18 1/2"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity2000 lbs.
LubricationFood Grade Oil
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks18 1/2"
Min. Radius Curve51 3/16" , 51.187"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length16 29/32"
Motor Hp1 1/4 hp , 1 1/5 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Overload Protection IncludedYes
Phase3
Reeving1
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Wheel Dia.2 13/16"
Trolley Wheel MaterialStainless Steel
Voltage230/460V
Wheel MaterialStainless Steel
Wheel Tread Dia.2.812"
Controller Cord Length16 ft.
ControlsPush Button Pendant
Duty ClassificationH4
Fixed Lift Speed14 FPM
Headroom18 1/2"
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lift Length20 ft.
Lifting Capacity2000 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw4.8A
Minimum Radius Curve51 3/16"
Motor Horsepower1 1/4 hp
Mount TypeGeared Trolley
Operating Voltage230/460V AC
Pendant Ip RatingIP65
Speed ProgrammabilityNon-Programmable
StandardsASME B30.16, ASME HST-1M, FDA APPROVED, ROHS COMPLIANT
Tonnage - Lifting Capacity1 ton.
Trolley Wheel Diameter2 13/16"

Shipping Info:

Ship weight (kg) 58.95
Ship height (cm)50.8
Ship length (cm)68.58
Ship width (cm)48.26
HS code8425110000

Product Variants

ProductModelMotor HpLift SpeedWheel Tread Dia.For Maximum Beam Flange WidthHeadroom SizeNumber Of SpeedsLoad CapacityMin. Between HooksPrice
HARRINGTON NERG020LD-FG-20 Electric Chain Hoist with Trolley 20 feet 2.4HP | AG3PPH 33RV99 NERG020LD-FG-202 2/5 hp14/2.5 FPM3.359"6 1/32"25"24000 lbs.25"€16,084.80
HARRINGTON NERG003L-FG-20 Electric Chain Hoist with Trolley 20 feet 15 fpm | AG3PRA 33RV78 NERG003L-FG-203/4 hp15 FPM2.812"4"16.312"1500 lbs.16.312"€10,657.80
HARRINGTON NERG005L-FG-20 Electric Chain Hoist with Trolley 1000lb 20 feet | AG3PRC 33RV81 NERG005L-FG-203/4 hp15 FPM2.812"4"16 5/16"11000 lbs.16 5/16"€10,657.80
HARRINGTON NERG020L-FG-20 Electric Chain Hoist with Trolley 4000lb 20 feet | AG3PRJ 33RV87 NERG020L-FG-202 2/5 hp14 FPM3.359"6 1/32"25"14000 lbs.25"€14,594.40
HARRINGTON NERG003LD-FG-20 Electric Chain Hoist with Trolley 500lb. 20 feet | AG3PRM 33RV90 NERG003LD-FG-203/4 hp15/2.5 FPM2.812"4"16 5/16"2500 lbs.16 5/16"€9,919.80
HARRINGTON NERG005LD-FG-20 Electric Chain Hoist with Trolley 20 feet 0.75HP | AG3PRQ 33RV93 NERG005LD-FG-203/4 hp15/2.5 FPM2.812"4"16 5/16"21000 lbs.16 5/16"€11,867.40
HARRINGTON NERG010LD-FG-20 Electric Chain Hoist with Trolley 2000lb 20 feet | AG3PRU 33RV96 NERG010LD-FG-201 1/4 hp14/2.5 FPM2.812"5"18 1/2"22000 lbs.18 1/2"€13,129.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERG010L-FG-20 Electric Chain Hoist with Trolley 20 feet 14 fpm
€11,871.00 /unit