HARRINGTON NERG003LD-FG-15 Electric Chain Hoist With Trolley 500lb. 15 Feet | AG3PRL 33RV89

HARRINGTON NERG003LD-FG-15 Electric Chain Hoist With Trolley 500lb. 15 Feet

Item: AG3PRL Model: NERG003LD-FG-15Cross Ref: 33RV89
In Stock

Get it by Wednesday, Jun 11

€14,117.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw3.4A
Amps @ Low Volts3.4A
Beam Height3 3/4"
Body Depth16 5/16"
Body FinishEpoxy Painted
Body Length13 13/16"
Body Width8 1/2"
Brake TypeDC Current
Capacity500 lbs.
Chain FinishEpoxy Painted
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorWhite
ConfigurationGeared Trolley
ControlPush Button Pendant
Control Cord11 ft.
FinishEpoxy Paint
Fits BrandHarrington Hoists Inc
Fixed Lift SpeedNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width4"
For Minimum Beam Flange Width2 9/32"
For Minimum Beam Height3 3/16"
Headroom Size16 5/16"
Housing Depth16 5/16"
Housing Length13 13/16"
Housing Width8 1/2"
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift15 ft.
Lift Speed15/2.5 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width16 5/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity500 lbs.
LubricationFood Grade Oil
Maximum Pulling CapacityNot Applicable
Min. Between Hooks16 5/16"
Min. Radius Curve43 5/16" , 51.187"
Minimum Retracted Length14 19/32"
Motor Hp3/4 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds2
Overload Protection IncludedYes
Phase3
Reeving1
Thermal ProtectionYes
Trolley Wheel Dia.2 13/16"
Trolley Wheel MaterialStainless Steel
Wheel MaterialStainless Steel
Wheel Tread Dia.2.812"
Controller Cord Length11 ft.
ControlsPush Button Pendant
Headroom16 5/16"
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Max Current Draw3.4A
Minimum Radius Curve43 5/16"
Mount TypeGeared Trolley
Operating Voltage460V AC
StandardsASME B30.16, ASME HST-1M, FDA APPROVED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)63.5
HS code8425110000

Product Variants

ProductModelMotor HpLift SpeedChain FinishWheel Tread Dia.Headroom SizeNumber Of SpeedsLoad CapacityMin. Between HooksPrice
HARRINGTON NERG020LD-FG-15 Electric Chain Hoist With Trolley 15 Feet 2.4hp | AG3PPG 33RV98 NERG020LD-FG-152 2/5 hp14/2.5 FPMEpoxy Painted3.359"25"24000 lbs.25"€15,731.66
HARRINGTON NERM003L-L-FG-15 Electric Chain Hoist Motorized 15 Feet 15fpm | AG3PPK 33RW02 NERM003L-L-FG-153/4 hp15 FPMNickel Plated3 3/4"14.812"1500 lbs.14.812"€14,047.90
HARRINGTON NERG003L-FG-15 Electric Chain Hoist With Trolley 15 Feet 15 Fpm | AG3PQZ 33RV77 NERG003L-FG-153/4 hp15 FPMEpoxy Painted2.812"16.312"1500 lbs.16.312"€10,191.18
HARRINGTON NERG005L-FG-15 Electric Chain Hoist With Trolley 1000lb 15 Feet | AG3PRB 33RV80 NERG005L-FG-153/4 hp15 FPMEpoxy Painted2.812"16.312"11000 lbs.16.312"€9,708.23
HARRINGTON NERG010L-FG-15 Electric Chain Hoist With Trolley 15 Feet 14 Fpm | AG3PRE 33RV83 NERG010L-FG-151 1/4 hp14 FPMEpoxy Painted2.812"18 1/2"12000 lbs.18 1/2"€11,361.77
HARRINGTON NERG020L-FG-15 Electric Chain Hoist With Trolley 4000lb 15 Feet | AG3PRH 33RV86 NERG020L-FG-152 2/5 hp14 FPMEpoxy Painted3.359"25"14000 lbs.25"€14,026.26
HARRINGTON NERG005LD-FG-15 Electric Chain Hoist With Trolley 15 Feet 0.75hp | AG3PRP 33RV92 NERG005LD-FG-153/4 hp15/2.5 FPMEpoxy Painted2.812"16 5/16"21000 lbs.16 5/16"€11,559.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERG003LD-FG-15 Electric Chain Hoist With Trolley 500lb. 15 Feet
€14,117.35 /unit