HARRINGTON NER020LD-20 Electric Chain Hoist 4000 lb. 20 ft Voltage 460 | AE9BYZ 6HJK3

HARRINGTON NER020LD-20 Electric Chain Hoist 4000 lb. 20 ft Voltage 460

Item: AE9BYZ Model: NER020LD-20Cross Ref: 6HJK3
In Stock

Get it by Tuesday, Jun 10

€7,431.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw4.5A
Amps @ Low Volts4.5A
Brake TypeDC Current
Capacity4000 lbs.
ClassificationH4
ClutchFriction
ColorYellow
ConfigurationHook Mounted - No Trolley
Control Cord16 ft.
FinishElectrostatic Enamel
Headroom Size22 5/8"
Housing Depth9 1/2"
Housing Length27.938"
Housing Width11.688"
Lift20 ft.
Lift Speed14/2.5 FPM
Load Capacity4000 lbs.
LubricationOil Bath
Min. Between Hooks22 5/8"
Motor Hp2 2/5 hp
Number Of Speeds2
Phase3
Reeving1
Thermal ProtectionYes
Body Depth9 1/2"
Body FinishEnamel
Body Length27 15/16"
Body MaterialAluminum
Body Width11 11/16"
Chain FinishNickel Plated
Chain MaterialAlloy Steel
Controller Cord Length16 ft.
ControlsPush Button Pendant
For Outdoor UseYes
Hoist Ip RatingIP55
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 19/32"
Max Current Draw9.1A
Maximum Lifting Length20 ft.
Minimum Retracted Length22.594"
Mount TypeHook Mounted - No Trolley
Operating Voltage460V AC
StandardsASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 90
Ship height (cm)54.1
Ship length (cm)76.45
Ship width (cm)53.34
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedHeadroom SizeBrake TypeClutchNumber Of SpeedsLoad CapacityMin. Between HooksPrice
HARRINGTON NER005LD-20 Electric Chain Hoist 1000 lb. 20 ft Voltage 230 | AA6MLN 14H715 NER005LD-203/4 hp15/2.5 FPM14 5/8"DC CurrentFriction21000 lbs.14 5/8"€4,797.09
HARRINGTON NER005SD-20 Electric Chain Hoist 1000 lb. 20 ft Voltage 230 | AA6MLR 14H718 NER005SD-201 1/5 hp29/5 FPM14 5/8"DC CurrentFriction21000 lbs.14 5/8"€4,806.87
HARRINGTON NER010LD-20 Electric Chain Hoist 2000 lb. 20 ft Voltage 230 | AA6MLV 14H721 NER010LD-201 1/5 hp14/2.5 FPM16.938"DC CurrentFriction22000 lbs.16.938"€5,306.49
HARRINGTON NER010SD-20 Electric Chain Hoist 2000 lb. 20 ft Voltage 230 | AA6MLY 14H724 NER010SD-202 2/5 hp28/4.5 FPM16.938"DC CurrentFriction22000 lbs.16.938"€6,877.61
HARRINGTON NER020LD-20 Electric Chain Hoist 4000 lb. 20 ft Voltage 230 | AA6MMB 14H727 NER020LD-202 2/5 hp14/2.5 FPM22 5/8"DC CurrentFriction24000 lbs.22 5/8"€7,053.04
HARRINGTON NER020SD-20 Electric Chain Hoist 4000 lb. 20 ft Voltage 230 | AA6MME 14H730 NER020SD-204 7/10 hp28/4.5 FPM23.187"DC CurrentFriction24000 lbs.23.187"€8,960.60
HARRINGTON NER030CD-20 Electric Chain Hoist 6000 lb. 20 ft Voltage 230 | AA6MMH 14H733 NER030CD-204 7/10 hp17/3 FPM32.938"DC CurrentFriction26000 lbs.32.938"€9,189.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER020LD-20 Electric Chain Hoist 4000 lb. 20 ft Voltage 460
€7,431.81 /unit