HARRINGTON NER010L-15 Electric Chain Hoist, 2000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 14 Fpm, 1.2 Hp | CR3QKE

HARRINGTON NER010L-15 Electric Chain Hoist, 2000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 14 Fpm, 1.2 Hp

Item: CR3QKE Model: NER010L-15Cross Ref: 4DFL8
In Stock

Get it by Tuesday, Jun 17

€4,077.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Body Depth8.312"
Body FinishPainted
Body Length23.188"
Body MaterialAluminum
Body Width14.812"
Brake TypeDC Current
Chain FinishNickel Plated
Chain GradeGrade 80
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction Clutch
ColorYellow
ControlPush Button Pendant
Control TypePush Button Pendant
Controller Cord Length8.188 ft.
Duty ClassificationH4 - Heavy Duty
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Fixed Lift Speed14 FPM
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
For Outdoor UseYes
Headroom Size16.906"
IncludesChain Container, Limit Switches, Plug-In Connections
Includes BrakeYes
Includes ClutchYes
Lift Speed14 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1.188"
Lifting Hook TypeSwivel Hook With Safety Latch
MaterialDie Cast Aluminum
Max Current Draw4.8A
Maximum Lift SpeedNot Applicable
Maximum Lifting Length15 ft.
Maximum Pulling CapacityNot Applicable
Min. Radius CurveNot Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length16.906"
Motor Hp1 1/4 hp , 1 1/5 hp
Mounting TypeHook With No Trolley
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Operating Voltage208-230/460V AC
Overload Protection IncludedYes
Pendant Ip RatingIP65
Phase3
Resistance PropertiesCorrosion Resistant, Wear Resistant
Speed ProgrammabilityNon Programmable
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Wheel Dia.Not Applicable
Trolley Wheel MaterialNot Applicable

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor HpPhaseDuty ClassificationMounting TypeLift LengthMount TypeLifting CapacityBody FinishPrice
HARRINGTON ED1000V-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, 8/22 Fpm, 0.8 Hp | CR3QHQ ED1000V-103/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€4,595.36
HARRINGTON ED1000V-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, Variable 8/22 Fpm | CR3QHR ED1000V-153/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€5,820.69
HARRINGTON NER005L-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHT NER005L-103/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHU NER005L-203/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHV NER005L-153/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,779.86
HARRINGTON NER005S-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHW NER005S-201 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,167.17
HARRINGTON NER005S-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHX NER005S-151 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,075.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER010L-15 Electric Chain Hoist, 2000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 14 Fpm, 1.2 Hp
€4,077.50 /unit