HARRINGTON NER003HD-15 / 230v Electric Chain Hoist 500 Lb. 15 Feet | AB8HHR 25K578

HARRINGTON NER003HD-15 / 230v Electric Chain Hoist 500 Lb. 15 Feet

Item: AB8HHR Model: NER003HD-15 / 230vCross Ref: 25K578
In Stock

Get it by Tuesday, Jun 10

€6,297.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw5.1A
Amps @ Low Volts5.1A
Body Depth6 5/8"
Body FinishEnamel
Body Length21"
Body MaterialAluminum
Body Width12 19/32"
Brake TypeElectromagnetic
Capacity500 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction Clutch
ColorYellow
ConfigurationHook Mounted - No Trolley
ControlPush Button Pendant
Control Cord11 ft.
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Fixed Lift SpeedNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
For Outdoor UseYes
Headroom Size13 13/16"
Housing Depth6 5/8"
Housing Length21"
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift15 ft.
Lift Speed53/9 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity500 lbs.
LubricationOil Bath
MaterialDie Cast Aluminum
Maximum Pulling CapacityNot Applicable
Min. Between Hooks13 13/16"
Min. Radius CurveNot Applicable
Minimum Retracted Length14 19/32"
Motor Hp1 1/4 hp , 1 1/5 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds2
Overload Protection IncludedYes
Phase3
Reeving1
Resistance PropertiesCorrosion Resistant, Wear Resistant
Thermal ProtectionYes
Trolley Wheel Dia.Not Applicable
Trolley Wheel MaterialNot Applicable
Controller Cord Length11 ft.
ControlsPush Button Pendant
Hoist Ip RatingIP55
Max Current Draw5.1A
Maximum Lifting Length15 ft.
Mount TypeHook Mounted - No Trolley
Operating Voltage230V AC
StandardsANSI/ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)63.5
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedHeadroom SizeBrake TypeNumber Of SpeedsLoad CapacityMin. Between HooksReevingPrice
HARRINGTON NER005LD-15 Electric Chain Hoist 1000 lb. 15 ft Voltage 230 | AA6MLM 14H714 NER005LD-153/4 hp15/2.5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€4,630.51
HARRINGTON NER005SD-15 Electric Chain Hoist 1000 lb. 15 ft Voltage 230 | AA6MLQ 14H717 NER005SD-151 1/5 hp29/5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€4,806.87
HARRINGTON NER010LD-15 Electric Chain Hoist 2000 lb. 15 ft Voltage 230 | AA6MLU 14H720 NER010LD-151 1/5 hp14/2.5 FPM16.938"DC Current22000 lbs.16.938"1€5,177.14
HARRINGTON NER010SD-15 Electric Chain Hoist 2000 lb. 15 ft Voltage 230 | AA6MLX 14H723 NER010SD-152 2/5 hp28/4.5 FPM16.938"DC Current22000 lbs.16.938"1€6,877.61
HARRINGTON NER020LD-15 Electric Chain Hoist 4000 lb. 15 ft Voltage 230 | AA6MMA 14H726 NER020LD-152 2/5 hp14/2.5 FPM22 5/8"DC Current24000 lbs.22 5/8"1€6,809.30
HARRINGTON NER020SD-15 Electric Chain Hoist 4000 lb. 15 ft Voltage 230 | AA6MMD 14H729 NER020SD-154 7/10 hp28/4.5 FPM23.187"DC Current24000 lbs.23.187"1€8,686.84
HARRINGTON NER030CD-15 Electric Chain Hoist 6000 lb. 15 ft Voltage 230 | AA6MMG 14H732 NER030CD-154 7/10 hp17/3 FPM32.938"DC Current26000 lbs.32.938"2€9,189.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER003HD-15 / 230v Electric Chain Hoist 500 Lb. 15 Feet
€6,297.19 /unit