Flat Shipping

Flat Shipping at €24.99 + VAT

HARRINGTON LX005-20 Lever Chain Hoist, 1000 lb Load Capacity, 62 lb Pull to Lift Rated Load, Nickel Plated | CR3QTJ

HARRINGTON LX005-20 Lever Chain Hoist, 1000 lb Load Capacity, 62 lb Pull to Lift Rated Load, Nickel Plated

Item: CR3QTJ Model: LX005-20Cross Ref: 49CY83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€607.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body Depth3 29/32"
Body FinishElectrostatic Enamel
Body MaterialDie Cast Aluminum
Body Width3 11/16"
Brake TypeWeston Style
ChainNickel Plated
Chain FinishNickel Plated
Chain GradeGrade 100
Chain MaterialNickel Plated
ColorSilver
FeaturesAluminum Body And Steel Frame, Quick Free-Chain And Hook Positioning
For Max. Beam Flange HeightNot Applicable
For Max. Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Min. Beam Flange WidthNot Applicable
Head Room9 11/16"
Hook Opening51/64"
Included ComponentsSafety Latch Hooks
IncludesLoad Chain
Includes BrakeYes
Includes ClutchClutch Not Included
Lever Length7 3/32"
Lift Length20 ft.
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width29/32"
Lifting Hook TypeHook With Safety Latch
Min. Between Hooks9 3/4"
Minimum Retracted Length9 11/16"
Mounting TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Operating PositionHorizontal, Vertical
Overload ProtectionNo
Overload Protection IncludedNo
Power SourceLever
Pull To Lift Rated Load62 lbs.
Resistance PropertiesAbrasion Resistant, Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Sub-brandMini Lever Hoist
Headroom9 11/16"
Lifting Capacity1000 lbs.
Manufacturer's Warranty Length1 yr.
Mount TypeHook Mounted - No Trolley
Pull Force To Lift Rated Load62 lbs.
StandardsANSI/ASME B30.21, ANSI/ASME HST-3M
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLift LengthHook OpeningLever LengthOverload Protection IncludedBody MaterialColorBody WidthBody DepthPrice
HARRINGTON LB008-5 Lever Chain Hoist 1500 Lb. Lift 5 Feet | AB3GLC 1TAH9 LB008-55 ft.7/8"9 19/32"NoSteelYellow4 11/16"5 11/16"€599.85
HARRINGTON LB008-10 Lever Chain Hoist 1500 Lb. Lift 10 Feet | AB3GLD 1TAJ1 LB008-1010 ft.7/8"9 19/32"NoSteelYellow4 11/16"5 11/16"€614.04
HARRINGTON LB010-5 Lever Chain Hoist 2000 Lb. Lift 5 Feet | AB3GLE 1TAJ2 LB010-55 ft.1 1/8"9 19/32"NoSteelYellow4 11/16"5 11/16"€690.89
HARRINGTON LB010-10 Lever Chain Hoist 2000 Lb. Lift 10 Feet | AB3GLF 1TAJ3 LB010-1010 ft.1 1/8"9 5/8"-----€731.10
HARRINGTON LB015-5 Lever Chain Hoist 3000 Lb. Lift 5 Feet | AB3GLG 1TAJ4 LB015-55 ft.1 5/16"10 13/32"NoSteelYellow5"6 5/16"€831.54
HARRINGTON LB015-10 Lever Chain Hoist 3000 Lb. Lift 10 Feet | AB3GLH 1TAJ5 LB015-1010 ft.1.312"10 3/8"-----€884.10
HARRINGTON LB028-5 Lever Chain Hoist 5500 Lb. Lift 5 Feet | AB3GLJ 1TAJ6 LB028-55 ft.1 3/8"10 13/32"NoSteelYellow5 29/32"6 13/16"€959.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON LX005-20 Lever Chain Hoist, 1000 lb Load Capacity, 62 lb Pull to Lift Rated Load, Nickel Plated
€607.66 /unit