HARRINGTON LB060-15 Lever Chain Hoist 15 Feet Lift 12000 Lb. | AB7PYW 23XR65

HARRINGTON LB060-15 Lever Chain Hoist 15 Feet Lift 12000 Lb.

Item: AB7PYW Model: LB060-15Cross Ref: 23XR65
In Stock

Get it by Tuesday, Jun 17

€2,575.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body Depth7 1/2"
Body FinishPowder Coated
Body MaterialSteel
Body Width8 1/2"
Brake TypeWeston Style , Weston Style Load Brake
ChainNickel Plated
Chain FinishNickel Plated
Chain Length32 ft.
ColorYellow
FinishPowder Coat
For Max. Beam Flange HeightNot Applicable
For Max. Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Min. Beam Flange WidthNot Applicable
Head Room21 5/16"
Hook Opening1 31/32"
IncludesSafety Latch Hooks
Includes BrakeBrake Included
Includes ClutchClutch Not Included
Lever Length16 5/16"
Lift Length15 ft.
Lifting Hook Opening Width2"
Lifting Hook TypeHook With Safety Latch
Load Capacity12000 lbs.
Min. Between Hooks21 5/16"
Minimum Retracted Length21 5/16"
Mounting TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves2
Operating PositionHorizontal, Vertical
Overload ProtectionNo
Overload Protection IncludedNo
Power SourceLever
Pull To Lift Rated Load72 lbs.
Reeving2
Resistance PropertiesCorrosion Resistant, Wear Resistant
Chain GradeGrade 100
Chain MaterialNickel Plated
FeaturesPatented Hardening Process, Safety Tip Hook and Latch, State Of The Art Chain Technology, Structural Steel Side Plates
Headroom21 5/16"
Included ComponentsSafety Latch Hooks
Lifting Capacity12000 lbs.
Lifting Hook MaterialChromium Molybdenum Alloy Steel
Manufacturer's Warranty Length1 yr.
Mount TypeHook Mounted - No Trolley
Pull Force To Lift Rated Load72 lbs.
StandardsANSI/ASME B30.21, ANSI/ASME HST-3M
Tonnage - Lifting Capacity6 ton.

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)30.48
Ship length (cm)52.07
Ship width (cm)35.56
HS code8425190000
Country of OriginJP

Product Variants

ProductModelLift LengthHook OpeningLever LengthOverload Protection IncludedBody MaterialColorBody WidthBody DepthPrice
HARRINGTON LB008-5 Lever Chain Hoist 1500 Lb. Lift 5 Feet | AB3GLC 1TAH9 LB008-55 ft.7/8"9 19/32"NoSteelYellow4 11/16"5 11/16"€599.85
HARRINGTON LB008-10 Lever Chain Hoist 1500 Lb. Lift 10 Feet | AB3GLD 1TAJ1 LB008-1010 ft.7/8"9 19/32"NoSteelYellow4 11/16"5 11/16"€614.04
HARRINGTON LB010-5 Lever Chain Hoist 2000 Lb. Lift 5 Feet | AB3GLE 1TAJ2 LB010-55 ft.1 1/8"9 19/32"NoSteelYellow4 11/16"5 11/16"€690.89
HARRINGTON LB010-10 Lever Chain Hoist 2000 Lb. Lift 10 Feet | AB3GLF 1TAJ3 LB010-1010 ft.1 1/8"9 5/8"-----€731.10
HARRINGTON LB015-5 Lever Chain Hoist 3000 Lb. Lift 5 Feet | AB3GLG 1TAJ4 LB015-55 ft.1 5/16"10 13/32"NoSteelYellow5"6 5/16"€831.54
HARRINGTON LB015-10 Lever Chain Hoist 3000 Lb. Lift 10 Feet | AB3GLH 1TAJ5 LB015-1010 ft.1.312"10 3/8"-----€884.10
HARRINGTON LB028-5 Lever Chain Hoist 5500 Lb. Lift 5 Feet | AB3GLJ 1TAJ6 LB028-55 ft.1 3/8"10 13/32"NoSteelYellow5 29/32"6 13/16"€959.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON LB060-15 Lever Chain Hoist 15 Feet Lift 12000 Lb.
€2,575.68 /unit